Shop TB WOODS
See all product information
Create Account
1/2 in to 2-15/16 in Quick Detachable Bushed Bore 2 Groove V-Belt Pulley 25 in OD
- Mfr # 3V2502
- Zoro # G2527052
product price:Â
$
382.99
/ea
Free Shipping & Returns
Key Features
Pulley Outside Dia.
25 in
Fits Shaft Dia.
1/2 in to 2-15/16 in
Number of Grooves
2
For V-Belt Section
3V, 3VX
Pulley Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3V2502
- Zoro #
- G2527052
- UPC #
- 698672052306
- Country of Origin
- United States
- Number of Grooves
- 2
- For V-Belt Section
- 3V, 3VX
- Pulley Material
- Cast Iron
- Pulley Type
- Standard V-Belt Pulley
- Bushing Required
- SF
- Pulley Bore Type
- Quick Detachable Bushed Bore
- Construction
- Arm
- Industry Number
- 3V2502
- Set Screw Included
- No
- Item
- V-Belt Pulley
- For Bushing Type
- Quick Detachable
- Bore Type
- Bushed
- Pulley Construction
- Spoked
- Standards
- ISO 9001:2015 Certification
- Weight
- 38 lb
- For V-Belt Type
- Banded, Cogged, Wedge
- Material Fabrication
- Cast
- Material
- Cast Iron
- Pulley Industry Number
- 3V2500
- Shell Material
- Cast Iron
- Traction Material
- Cast Iron
Dimensions
- Pulley Outside Dia.
- 25 in
- Fits Shaft Dia.
- 1/2 in to 2-15/16 in
- 3V or 3VX Belt Pitch Dia.
- 25.0 in
- For Belt Trade Size
- 3V, 3VX
- Minimum Bore Diameter
- 1/2 in
- Face Width
- 1.094 in
- Maximum Bore Diameter
- 2 15/16 in
- For Bushing Size
- SF
- Overall Width
- 2 1/16 in
- Length through Bore
- 2 in
- 3VX Pitch Diameter
- 25 in
- Pitch Diameter
- 25 in (3V)
- Outside Diameter
- 25 in
- 3V Pitch Diameter
- 25 in
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter 25 in, 3VX Pitch Diameter 25 in, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 3V, 3VX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.