Zoro Homepage

1922V, 1 Grooves, 5.82 in. Outside Diameter, Bushed

  • Mfr # 1N5.6SK

  • Zoro # G512503669


product price: $1,336.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1N5.6SK
Zoro #
G512503669
UPC #
-
Country of Origin
United States

Description

1922V; 1 Grooves; 5.82 in. Outside Diameter; Bushed; SK; 1-3/16 in. Minimum Belt Width; 1-3/16 in. Maximum Belt Width; 5.6 in. Minimum Pitch Diam; 5.6 in. Maximum Pitch Diam; 1-7/16 in. Minimum Face Width; 1-7/16 in. Maximum Face Width; 1/2 To 2-5/8 in. Bushing Bore Range

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.