Shop TB WOODS
See all product information
Create Account
3/4 in Fixed Bore 1 Groove V-Belt Pulley 10.25 in OD
- Mfr # AK10434
- Zoro # G3390073
product price:Â
$
43.79
/ea
Key Features
Pulley Outside Dia.
10.25 in
Fits Shaft Dia.
3/4 in
Number of Grooves
1
For V-Belt Section
3L, 4L, A, AX
Pulley Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AK10434
- Zoro #
- G3390073
- UPC #
- 698672093736
- Country of Origin
- Multiple
- Number of Grooves
- 1
- For V-Belt Section
- 3L, 4L, A, AX
- Pulley Material
- Cast Iron
- Pulley Type
- Standard V-Belt Pulley
- Bushing Required
- None
- Pulley Bore Type
- Fixed Bore
- Construction
- Arm
- Industry Number
- AK10434
- Item
- V-Belt Pulley
- Set Screw Included
- Yes
- Includes
- Set Screw
- Material Fabrication
- Cast
- Material
- Cast Iron
- Hub Type
- Single-Sided
- Standards
- ISO 9001:2015 Certification
- Bore Type
- Fixed
- Hub Projection
- 0.719 in
- Weight
- 5.7 lb
- For V-Belt Type
- Cogged
- Pulley Construction
- Spoked
- Pulley Industry Number
- AK104
- Number of Set Screws
- 1
- Shell Material
- Cast Iron
- Traction Material
- Cast Iron
Dimensions
- Pulley Outside Dia.
- 10.25 in
- Fits Shaft Dia.
- 3/4 in
- Pulley Bore Dia.
- 3/4 in
- Keyway Size
- 0.187" x 0.093"
- 4L, A, or AX Belt Pitch Dia.
- 10 in
- 3L Belt Pitch Dia.
- 9.66 in
- Keyway Size Type
- 0.187 in x 0.093 in
- Length through Bore
- 1 15/32 in
- Keyway Width
- 3/16 in
- A Pitch Diameter
- 10 in
- Overall Width
- 1 1/2 in
- Face Width
- 0.75 in
- 4L Pitch Diameter
- 10 in
- Pitch Diameter
- 10 in (4L, A), 9.66 in (3L)
- Maximum Bore Diameter
- 1 11/16 in
- 3L Pitch Diameter
- 9.66 in
- Bore Diameter
- 3/4 in
- AX Pitch Diameter
- 10 in
- For Belt Trade Size
- 3L, 4L, A, AX
- Outside Diameter
- 10.25 in
- Keyway Depth
- 3/32 in
Description
V-Belt Pulley, 3L Pitch Diameter 9.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 10 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 10 in, AX Pitch Diameter 10 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed, Standards ISO 9001:2015 Certification
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.