Shop TB WOODS
See all product information
Create Account
7/8 in to 3-1/2 in Quick Detachable Bushed Bore 3 Groove V-Belt Pulley 15 in OD
- Mfr # 5V1503
- Zoro # G5824253
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Fits Shaft Dia.
7/8 in to 3-1/2 in
Pulley Outside Dia.
15 in
Number of Grooves
3
For V-Belt Section
5V, 5VX
Pulley Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5V1503
- Zoro #
- G5824253
- UPC #
- 698672061735
- Country of Origin
- Multiple
- Number of Grooves
- 3
- For V-Belt Section
- 5V, 5VX
- Pulley Material
- Cast Iron
- Pulley Type
- Standard V-Belt Pulley
- Bushing Required
- E
- Pulley Bore Type
- Quick Detachable Bushed Bore
- Construction
- Arm
- Industry Number
- 5V1503
- Set Screw Included
- No
- Item
- V-Belt Pulley
- Bore Type
- Bushed
- Material
- Cast Iron
- For V-Belt Type
- Banded, Cogged, Wedge
- Weight
- 32 lb
- Pulley Construction
- Spoked
- Material Fabrication
- Cast
- Standards
- ISO 9001:2015 Certification
- For Bushing Type
- Quick Detachable
- Pulley Industry Number
- 5V1500
- Shell Material
- Cast Iron
- Traction Material
- Cast Iron
Dimensions
- Fits Shaft Dia.
- 7/8 in to 3-1/2 in
- Pulley Outside Dia.
- 15 in
- Keyway Size
- No Keyway
- Keyway Size Type
- No Keyway
- 5V or 5VX Belt Pitch Dia.
- 15.00 in
- For Bushing Size
- E
- 5V Pitch Diameter
- 15 in
- Pitch Diameter
- 15 in (5V)
- Overall Width
- 2 5/8 in
- Minimum Bore Diameter
- 7/8 in
- Face Width
- 2.375 in
- Maximum Bore Diameter
- 3 1/2 in
- 5VX Pitch Diameter
- 15 in
- Outside Diameter
- 15 in
- Length through Bore
- 2 5/8 in
- For Belt Trade Size
- 5V, 5VX
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 15 in, 5VX Pitch Diameter 15 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 5V, 5VX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.