Shop TB WOODS
See all product information
Create Account
7/8 in to 3-1/2 in Quick Detachable Bushed Bore 3 Groove V-Belt Pulley 24.4 in OD
- Mfr # 2403C
- Zoro # G3333741
product price:Â
$
506.99
/ea
Free Shipping & Returns
Key Features
Fits Shaft Dia.
7/8 in to 3-1/2 in
Pulley Outside Dia.
24.4 in
Number of Grooves
3
For V-Belt Section
C, CX
Pulley Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2403C
- Zoro #
- G3333741
- UPC #
- 698672032339
- Country of Origin
- China
- Number of Grooves
- 3
- For V-Belt Section
- C, CX
- Pulley Material
- Cast Iron
- Pulley Type
- Standard V-Belt Pulley
- Bushing Required
- E
- Pulley Bore Type
- Quick Detachable Bushed Bore
- Construction
- Arm
- Industry Number
- 2403C
- Set Screw Included
- No
- Item
- V-Belt Pulley
- For V-Belt Type
- Banded, Wedge, Cogged
- Pulley Construction
- Spoked
- For Bushing Type
- Quick Detachable
- Material
- Cast Iron
- Weight
- 80 lb
- Bore Type
- Bushed
- Standards
- ISO 9001:2015 Certification
- Material Fabrication
- Cast
- Pulley Industry Number
- C240
- Shell Material
- Cast Iron
- Traction Material
- Cast Iron
Dimensions
- Fits Shaft Dia.
- 7/8 in to 3-1/2 in
- Pulley Outside Dia.
- 24.4 in
- C or CX Belt Pitch Dia.
- 24.0 in
- Length through Bore
- 2 5/8 in
- Outside Diameter
- 24.4 in
- Face Width
- 3.375 in
- C Pitch Diameter
- 24 in
- Minimum Bore Diameter
- 7/8 in
- Overall Width
- 3 3/8 in
- For Belt Trade Size
- C, CX
- Pitch Diameter
- 24 in (C)
- Maximum Bore Diameter
- 3 1/2 in
- For Bushing Size
- E
- CX Pitch Diameter
- 24 in
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter 24 in, CX Pitch Diameter 24 in, For Bushing Type Quick Detachable, For Belt Trade Size C, CX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.