Shop TB WOODS
See all product information
Create Account
7/8 in to 3-1/2 in Quick Detachable Bushed Bore 5 Groove V-Belt Pulley 12.5 in OD
- Mfr # 5V1255
- Zoro # G2836181
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Pulley Outside Dia.
12.5 in
Fits Shaft Dia.
7/8 in to 3-1/2 in
Number of Grooves
5
For V-Belt Section
5V, 5VX
Pulley Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5V1255
- Zoro #
- G2836181
- UPC #
- 698672061391
- Country of Origin
- Multiple
- Number of Grooves
- 5
- For V-Belt Section
- 5V, 5VX
- Pulley Material
- Cast Iron
- Pulley Type
- Standard V-Belt Pulley
- Bushing Required
- E
- Pulley Bore Type
- Quick Detachable Bushed Bore
- Construction
- Arm
- Industry Number
- 5V1255
- Item
- V-Belt Pulley
- Set Screw Included
- No
- For Bushing Type
- Quick Detachable
- Bore Type
- Bushed
- For V-Belt Type
- Banded, Cogged, Wedge
- Pulley Construction
- Spoked
- Material Fabrication
- Cast
- Standards
- ISO 9001:2015 Certification
- Weight
- 37 lb
- Material
- Cast Iron
- Pulley Industry Number
- 5V1250
- Shell Material
- Cast Iron
- Traction Material
- Cast Iron
Dimensions
- Pulley Outside Dia.
- 12.5 in
- Fits Shaft Dia.
- 7/8 in to 3-1/2 in
- 5V or 5VX Belt Pitch Dia.
- 12.50 in
- Maximum Bore Diameter
- 3 1/2 in
- Outside Diameter
- 12.5 in
- Length through Bore
- 2 5/8 in
- For Belt Trade Size
- 5V, 5VX
- Minimum Bore Diameter
- 7/8 in
- Face Width
- 3.75 in
- For Bushing Size
- E
- Pitch Diameter
- 12.5 in (5V)
- Overall Width
- 3 3/4 in
- 5VX Pitch Diameter
- 12.5 in
- 5V Pitch Diameter
- 12.5 in
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 12.5 in, 5VX Pitch Diameter 12.5 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.