Zoro Homepage

Dura-Flex Taper Lock Cplng Hub, WE50, Max 2-11/16"

  • Mfr # WE50HTL

  • Zoro # G5728292


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Bore Type - Couplings
Bushed Bore
Outside Dia.
8.13 in
Max. RPM
4,200 RPM
Material of Construction
Low Carbon Steel
Height (In.)
8.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WE50HTL
Zoro #
G5728292
UPC #
698672125871
Country of Origin
Mexico

Dimensions

Outside Dia.
8.13 in
Height (In.)
8.13 in
Size - Tire Couplings
WE50
Outside Dia. (In.)
8.13
Keyseat Size (In.)
None
Width (In.)
1.75 in
Length through Bore (In.)
1.75
Bore Dia. (In.)
Max 2-11/16
Hub Dia. (In.)
8.13
Length through Bore
1 3/4 in
Coupling Length Standard Assembly
6.51 in
Hub Diameter
8.13 in
For Bushing Size
TL2517
Coupling Size
WE50

Details

Bore Type - Couplings
Bushed Bore
Max. RPM
4,200 RPM
Material of Construction
Low Carbon Steel
Setscrew Location
One Over Keyway
Ideal For
TL2517, Numerous Industrial Applications, Including Pumps, Motors, Compressors
Bushing Required
2517
Rated Torque (In.-Lb.)
7,650
Body Style
WE50
Item - Tire Coupling Hubs
Taper Lock Tire Coupling Hub
Max. Angular Misalignment
3 Degrees
Item
Taper Lock Tire Coupling Hub
Application
Blowers, Compressors, Fans, Generators, Including Pumps, Motors, Numerous Industrial Applications
Weight
45 lb
Maximum Torque
7,650 in-lb
Angular Misalignment
3 Degrees
Horsepower @ 100 RPM
12 hp
Horsepower @ RPM
141 hp @ 1160 RPM, 212 hp @1750 RPM, 425 hp @ 3500 RPM
System of Measurement
Inch
Minimum Operating Temperature
-40 Degrees F
Parallel Misalignment
0.09375 in
Resistance Properties
Chemical Resistant
Bore Type
Taper Lock Bushing
Torsional Stiffness
123,000 in-lb/rad
Maximum Speed
4,200 RPM
For Misalignment Type
Angular, Parallel
Hub Material
Steel
Maximum Operating Temperature
200 Degrees F
Features
Absorbs Shock, Easy to Install, No Lubrication Required, Same Hubs Used on Both Spacer and Standard Elements

Description

Taper Lock Tire Coupling Hub, Angular Misalignment 3 Degrees , Coupling Size WE50, Horsepower @ 100 RPM 12 hp, Maximum Speed 4,200 RPM, Bore Type Taper Lock Bushing, For Bushing Size TL2517, Maximum Torque 7,650 in-lb, Keyway Depth Not Applicable, Keyway Width Not Applicable, Hub Diameter 8.13 in, Parallel Misalignment 0.09375 in, Bore Diameter Not Applicable, Screw Thread Size Not Applicable, Set Screw Location Not Applicable, System of Measurement Inch, Torsional Stiffness 123,000 in-lb/rad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.