Zoro Homepage

Dura-Flex Tire Coupling Hub, WE10, Bore 1-1/8"

  • Mfr # WE10H118

  • Zoro # G5716925


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Size - Tire Couplings
WE10
Bore Type - Couplings
Fixed Bore
Bore Dia.
1 1/8 in
Outside Dia.
3.65 in
Length through Bore
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WE10H118
Zoro #
G5716925
UPC #
698672117715
Country of Origin
Mexico

Dimensions

Size - Tire Couplings
WE10
Bore Dia.
1 1/8 in
Outside Dia.
3.65 in
Length through Bore
1 7/8 in
Height (In.)
3.65 in
Bore Dia. (In.)
1-1/8
Hub Dia. (In.)
3.65
Keyseat Size (In.)
1/4 x 1/8
Length through Bore (In.)
1.88
Width (In.)
1.88 in
Outside Dia. (In.)
3.65
Keyway Depth
1/8 in
Bore Diameter
1 1/8 in
Hub Diameter
3.65 in
Coupling Size
WE10
Coupling Length Standard Assembly
5.57 in
Keyway Width
1/4 in
Screw Thread Size
1/4"-20

Details

Bore Type - Couplings
Fixed Bore
Item - Tire Coupling Hubs
Tire Coupling Hub
Item
Tire Coupling Hub
Max. RPM
7,500 RPM
Body Style
WE10
Setscrew Location
One Over Keyway
Ideal For
Numerous Industrial Applications, Including Pumps, Motors, Compressors
Material of Construction
Low Carbon Steel
Rated Torque (In.-Lb.)
1,450
Max. Angular Misalignment
4 Degrees
Bore Type
Round Keyed
Weight
3.9 lb
Bore Tolerance
+0.0005 in / +0.0015 in
Torsional Stiffness
15,800 in-lb/rad
Maximum Operating Temperature
200 Degrees F
Application
Blowers, Compressors, Fans, Generators, Including Pumps, Motors, Numerous Industrial Applications
Maximum Speed
7,500 RPM
Maximum Torque
1,450 in-lb
For Misalignment Type
Angular, Parallel
Angular Misalignment
4 Degrees
Hub Material
Steel
Parallel Misalignment
0.0625 in
Horsepower @ RPM
27 hp @ 1160 RPM, 40 hp @ 1750 RPM, 81 hp @3500 RPM
Set Screw Location
Over Keyway
Resistance Properties
Chemical Resistant, Oil Resistant
System of Measurement
Inch
Features
Absorbs Shock, Easy to Install, No Lubrication Required, Same Hubs Used on Both Spacer and Standard Elements
Minimum Operating Temperature
-40 Degrees F
Horsepower @ 100 RPM
2.3 hp

Description

Tire Coupling Hub, Angular Misalignment 4 Degrees , Coupling Size WE10, Horsepower @ 100 RPM 2.3 hp, Maximum Speed 7,500 RPM, Bore Type Round Keyed, For Bushing Size Not Applicable, Maximum Torque 1,450 in-lb, Keyway Depth 1/8 in, Keyway Width 1/4 in, Hub Diameter 3.65 in, Parallel Misalignment 0.0625 in, Bore Diameter 1 1/8 in, Screw Thread Size 1/4 In.-20, Set Screw Location Over Keyway, System of Measurement Inch, Torsional Stiffness 15,800 in-lb/rad, Length through Bore 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.