Zoro Homepage

Dura-Flex Tire Coupling Hub, WE10, Plain Bore 7/8"

  • Mfr # WE10HMPB

  • Zoro # G4269027


product price: $95.79
/ea
Free Shipping & Returns

Key Features

Size - Tire Couplings
WE10
Bore Type - Couplings
Plain Bore
Bore Dia.
7/8 in
Outside Dia.
3.65 in
Length through Bore
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WE10HMPB
Zoro #
G4269027
UPC #
698672117777
Country of Origin
Mexico

Dimensions

Size - Tire Couplings
WE10
Bore Dia.
7/8 in
Outside Dia.
3.65 in
Length through Bore
1 7/8 in
Keyseat Size (In.)
None, Plain Bore
Width (In.)
1.88 in
Length through Bore (In.)
1.88
Height (In.)
3.65 in
Bore Dia. (In.)
7/8
Outside Dia. (In.)
3.65
Hub Dia. (In.)
3.65
Hub Diameter
3.65 in
Bore Diameter
7/8 in
Screw Thread Size
3/8"-16
Coupling Length Standard Assembly
5.57 in
Coupling Size
WE10

Details

Bore Type - Couplings
Plain Bore
Material of Construction
Low Carbon Steel
Setscrew Location
One Inside
Max. Angular Misalignment
4 Degrees
Rated Torque (In.-Lb.)
1,450
Ideal For
Numerous Industrial Applications, Including Pumps, Motors, Compressors
Body Style
WE10
Item
Tire Coupling Hub
Item - Tire Coupling Hubs
Tire Coupling Hub
Max. RPM
7,500 RPM
Minimum Operating Temperature
-40 Degrees F
For Misalignment Type
Angular, Parallel
Features
Absorbs Shock, Easy to Install, No Lubrication Required, Same Hubs Used on Both Spacer and Standard Elements
Bore Tolerance
+0.0005 in / +0.0015 in
Angular Misalignment
4 Degrees
Bore Type
Round
Hub Material
Steel
System of Measurement
Inch
Torsional Stiffness
15,800 in-lb/rad
Horsepower @ RPM
27 hp @ 1160 RPM, 40 hp @ 1750 RPM, 81 hp @3500 RPM
Resistance Properties
Chemical Resistant, Oil Resistant
Maximum Speed
7,500 RPM
Maximum Operating Temperature
200 Degrees F
Maximum Torque
1,450 in-lb
Horsepower @ 100 RPM
2.3 hp
Parallel Misalignment
0.0625 in
Application
Blowers, Compressors, Fans, Generators, Including Pumps, Motors, Numerous Industrial Applications
Weight
4.3 lb
Set Screw Location
Inside

Description

Tire Coupling Hub, Angular Misalignment 4 Degrees , Coupling Size WE10, Horsepower @ 100 RPM 2.3 hp, Maximum Speed 7,500 RPM, Bore Type Round, For Bushing Size Not Applicable, Maximum Torque 1,450 in-lb, Keyway Depth Not Applicable, Keyway Width Not Applicable, Hub Diameter 3.65 in, Parallel Misalignment 0.0625 in, Bore Diameter 7/8 in, Screw Thread Size 3/8 In.-16, Set Screw Location Inside, System of Measurement Inch, Torsional Stiffness 15,800 in-lb/rad, Length through Bore 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.