Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dura-Flex Tire Coupling Hub, WE2, Bore 5/8"

  • Mfr # WE2H58

  • Zoro # G5714326


product price: $70.19
/ea

Key Features

Size - Tire Couplings
WE2
Bore Type - Couplings
Fixed Bore
Bore Dia.
5/8 in
Outside Dia.
1.85 in
Length through Bore
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WE2H58
Zoro #
G5714326
UPC #
698672117920
Country of Origin
Mexico

Dimensions

Size - Tire Couplings
WE2
Bore Dia.
5/8 in
Outside Dia.
1.85 in
Length through Bore
15/16 in
Height (In.)
1.85 in
Outside Dia. (In.)
1.85
Bore Dia. (In.)
5/8
Hub Dia. (In.)
1.85
Length through Bore (In.)
.94
Width (In.)
0.94 in
Keyseat Size (In.)
3/16 x 3/32
Bore Diameter
5/8 in
Keyway Width
3/16 in
Screw Thread Size
3/8"-16
Hub Diameter
1.85 in
Coupling Length Standard Assembly
3.78 in
Keyway Depth
3/32 in
Coupling Size
WE2

Details

Bore Type - Couplings
Fixed Bore
Max. Angular Misalignment
4 Degrees
Body Style
WE2
Setscrew Location
One Over Keyway
Item - Tire Coupling Hubs
Tire Coupling Hub
Rated Torque (In.-Lb.)
190
Material of Construction
Low Carbon Steel
Max. RPM
7,500 RPM
Item
Tire Coupling Hub
Ideal For
Numerous Industrial Applications, Including Pumps, Motors, Compressors
Parallel Misalignment
0.0625 in
Features
Absorbs Shock, Easy to Install, No Lubrication Required, Same Hubs Used on Both Spacer and Standard Elements
Maximum Operating Temperature
200 Degrees F
Maximum Speed
7,500 RPM
Maximum Torque
190 in-lb
Torsional Stiffness
3,170 in-lb/rad
Weight
0.4 lb
Application
Blowers, Compressors, Fans, Generators, Including Pumps, Motors, Numerous Industrial Applications
Bore Tolerance
+0.0005 in / +0.0015 in
Bore Type
Round Keyed
Resistance Properties
Chemical Resistant, Oil Resistant
Hub Material
Steel
Minimum Operating Temperature
-40 Degrees F
Set Screw Location
Over Keyway
Horsepower @ 100 RPM
0.3 hp
Angular Misalignment
4 Degrees
Horsepower @ RPM
11 hp @ 3600 RPM, 3.5 hp @ 1160 RPM, 5.3 hp @ 1750 RPM
For Misalignment Type
Angular, Parallel
System of Measurement
Inch

Description

Tire Coupling Hub, Angular Misalignment 4 Degrees , Coupling Size WE2, Horsepower @ 100 RPM 0.3 hp, Maximum Speed 7,500 RPM, Bore Type Round Keyed, For Bushing Size Not Applicable, Maximum Torque 190 in-lb, Keyway Depth 3/32 in, Keyway Width 3/16 in, Hub Diameter 1.85 in, Parallel Misalignment 0.0625 in, Bore Diameter 5/8 in, Screw Thread Size 3/8 In.-16, Set Screw Location Over Keyway, System of Measurement Inch, Torsional Stiffness 3,170 in-lb/rad, Length through Bore 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.