Zoro Homepage

Dura-Flex Tire Coupling Hub, WE3, Bore 1"

  • Mfr # WE3H1

  • Zoro # G7477775


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Size - Tire Couplings
WE3
Bore Type - Couplings
Fixed Bore
Bore Dia.
1 in
Outside Dia.
2.32 in
Length through Bore
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WE3H1
Zoro #
G7477775
UPC #
698672118057
Country of Origin
Mexico

Dimensions

Size - Tire Couplings
WE3
Bore Dia.
1 in
Outside Dia.
2.32 in
Length through Bore
1 1/2 in
Hub Dia. (In.)
2.32
Bore Dia. (In.)
1
Keyseat Size (In.)
1/4 x 1/8
Outside Dia. (In.)
2.32
Height (In.)
2.32 in
Length through Bore (In.)
1.50
Width (In.)
1.5 in
Coupling Length Standard Assembly
4.32 in
Keyway Width
1/4 in
Keyway Depth
1/8 in
Coupling Size
WE3
Screw Thread Size
3/8"-16
Bore Diameter
1 in
Hub Diameter
2.32 in

Details

Bore Type - Couplings
Fixed Bore
Item
Tire Coupling Hub
Max. Angular Misalignment
4 Degrees
Max. RPM
7,500 RPM
Material of Construction
Low Carbon Steel
Body Style
WE3
Rated Torque (In.-Lb.)
365
Setscrew Location
One Over Keyway
Item - Tire Coupling Hubs
Tire Coupling Hub
Ideal For
Numerous Industrial Applications, Including Pumps, Motors, Compressors
Parallel Misalignment
0.0625 in
Set Screw Location
Over Keyway
Horsepower @ 100 RPM
0.58 hp
Bore Type
Round Keyed
Maximum Speed
7,500 RPM
Angular Misalignment
4 Degrees
System of Measurement
Inch
Resistance Properties
Chemical Resistant, Oil Resistant
Weight
1 lb
Maximum Torque
365 in-lb
Application
Blowers, Compressors, Fans, Generators, Including Pumps, Motors, Numerous Industrial Applications
Torsional Stiffness
4,710 in-lb/rad
Hub Material
Steel
Features
Absorbs Shock, Easy to Install, No Lubrication Required, Same Hubs Used on Both Spacer and Standard Elements
Maximum Operating Temperature
200 Degrees F
For Misalignment Type
Angular, Parallel
Bore Tolerance
+0.0005 in / +0.0015 in
Minimum Operating Temperature
-40 Degrees F
Horsepower @ RPM
10 hp @1750 RPM, 20 hp @ 3500 RPM, 6.7 hp @ 1160 RPM

Description

Tire Coupling Hub, Angular Misalignment 4 Degrees , Coupling Size WE3, Horsepower @ 100 RPM 0.58 hp, Maximum Speed 7,500 RPM, Bore Type Round Keyed, For Bushing Size Not Applicable, Maximum Torque 365 in-lb, Keyway Depth 1/8 in, Keyway Width 1/4 in, Hub Diameter 2.32 in, Parallel Misalignment 0.0625 in, Bore Diameter 1 in, Screw Thread Size 3/8 In.-16, Set Screw Location Over Keyway, System of Measurement Inch, Torsional Stiffness 4,710 in-lb/rad, Length through Bore 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.