Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dura-Flex Tire Coupling Hub, WE30, Bore 2-3/8"

  • Mfr # WE30H238

  • Zoro # G5681356


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Size - Tire Couplings
WE30
Bore Type - Couplings
Fixed Bore
Bore Dia.
2 3/8 in
Outside Dia.
5.42 in
Length through Bore
2 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WE30H238
Zoro #
G5681356
UPC #
698672118026
Country of Origin
Mexico

Dimensions

Size - Tire Couplings
WE30
Bore Dia.
2 3/8 in
Outside Dia.
5.42 in
Length through Bore
2 5/16 in
Height (In.)
5.42 in
Width (In.)
2.31 in
Keyseat Size (In.)
5/8 x 5/16
Screw Thread Size
1/2"-13
Coupling Size
WE30
Coupling Length Standard Assembly
7.61 in
Hub Diameter
5.42 in
Keyway Depth
5/16 in
Keyway Width
5/8 in
Bore Diameter
2 3/8 in

Details

Bore Type - Couplings
Fixed Bore
Material of Construction
Low Carbon Steel
Item - Tire Coupling Hubs
Tire Coupling Hub
Max. RPM
5,800 RPM
Setscrew Location
One Over Keyway
Max. Angular Misalignment
3 Degrees
Rated Torque (In.-Lb.)
3,650
Item
Tire Coupling Hub
Ideal For
Numerous Industrial Applications, Including Pumps, Motors, Compressors
Weight
8.8 lb
Torsional Stiffness
42,200 in-lb/rad
Maximum Speed
5,800 RPM
For Misalignment Type
Angular, Parallel
Horsepower @ RPM
101 hp @1750 RPM, 203 hp @ 3500 RPM, 67 hp @ 1160 RPM
Angular Misalignment
3 Degrees
Resistance Properties
Chemical Resistant, Oil Resistant
Application
Blowers, Compressors, Fans, Generators, Including Pumps, Motors, Numerous Industrial Applications
Bore Type
Round Keyed
Hub Material
Steel
Maximum Operating Temperature
200 Degrees F
Maximum Torque
3,650 in-lb
Set Screw Location
Over Keyway
Parallel Misalignment
0.09375 in
Bore Tolerance
+0.0005 in / +0.0020 in
Minimum Operating Temperature
-40 Degrees F
Horsepower @ 100 RPM
5.8 hp
Features
Absorbs Shock, Easy to Install, No Lubrication Required, Same Hubs Used on Both Spacer and Standard Elements
System of Measurement
Inch

Description

Tire Coupling Hub, Angular Misalignment 3 Degrees , Coupling Size WE30, Horsepower @ 100 RPM 5.8 hp, Maximum Speed 5,800 RPM, Bore Type Round Keyed, For Bushing Size Not Applicable, Maximum Torque 3,650 in-lb, Keyway Depth 5/16 in, Keyway Width 5/8 in, Hub Diameter 5.42 in, Parallel Misalignment 0.09375 in, Bore Diameter 2 3/8 in, Screw Thread Size 1/2 In.-13, Set Screw Location Over Keyway, System of Measurement Inch, Torsional Stiffness 42,200 in-lb/rad, Length through Bore 2 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.