Zoro Homepage

Dura-Flex Tire Coupling Hub, WE4, Bore 1-1/8"

  • Mfr # WE4H118

  • Zoro # G5714791


product price: $94.79
/ea
Free Shipping & Returns

Key Features

Size - Tire Couplings
WE4
Bore Type - Couplings
Fixed Bore
Bore Dia.
1 1/8 in
Outside Dia.
2.6 in
Length through Bore
1 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WE4H118
Zoro #
G5714791
UPC #
698672118286
Country of Origin
Mexico

Dimensions

Size - Tire Couplings
WE4
Bore Dia.
1 1/8 in
Outside Dia.
2.6 in
Length through Bore
1 11/16 in
Keyseat Size (In.)
1/4 x 1/8
Width (In.)
1.69 in
Height (In.)
2.6 in
Coupling Size
WE4
Coupling Length Standard Assembly
4.68 in
Keyway Depth
1/8 in
Bore Diameter
1 1/8 in
Keyway Width
1/4 in
Hub Diameter
2.6 in
Screw Thread Size
1/4"-20

Description

Tire Coupling Hub, Angular Misalignment 4 Degrees , Coupling Size WE4, Horsepower @ 100 RPM 0.88 hp, Maximum Speed 7,500 RPM, Bore Type Round Keyed, For Bushing Size Not Applicable, Maximum Torque 550 in-lb, Keyway Depth 1/8 in, Keyway Width 1/4 in, Hub Diameter 2.6 in, Parallel Misalignment 0.0625 in, Bore Diameter 1 1/8 in, Screw Thread Size 1/4 In.-20, Set Screw Location Over Keyway, System of Measurement Inch, Torsional Stiffness 5,370 in-lb/rad, Length through Bore 1 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.