Zoro Homepage
This item is Discontinued.
Zoro Select FHP Sheave, 2BK160 x 1-7/16 2BK1601716

FHP Sheave, 2BK160 x 1-7/16 (Discontinued)

  • Mfr # 2BK1601716
  • Zoro # G1568152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BK1601716
Zoro #
G1568152
UPC #
698672152792
Country of Origin
China

Dimensions

AX Pitch Diameter
15 in
Overall Width
2 1/8 in
5L Pitch Diameter
15.4 in
B Pitch Diameter
15.4 in
A Pitch Diameter
15 in
Length through Bore
1 19/32 in
Minimum Bore Diameter
1 7/16 in
BX Pitch Diameter
15.4 in
Face Width
1.75 in
4L Pitch Diameter
15 in
Pitch Diameter
15 in (4L, A), 15.4 in (5L, B)
Outside Diameter
15.75 in
Maximum Bore Diameter
1 15/16 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Bore Diameter
1 7/16 in

Details

Number of Grooves
2
Item
Sheave
Standards
ISO Certified
Weight
17.7 lb
Material Fabrication
Cast
For V-Belt Type
Classical, Cogged
Material
Cast Iron
Bore Type
Fixed
Pulley Construction
Spoked
Pulley Industry Number
2BK160

Description

Sheave, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 15 in, 5L Pitch Diameter 15.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 15 in, AX Pitch Diameter 15 in, B Pitch Diameter 15.4 in, BX Pitch Diameter 15.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 7/16 in, Bore Type Fixed, Standards ISO Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.