Zoro Homepage
This item is Discontinued.
Zoro Select FHP Sheave, AK41 x 15/16 AK4115/16

FHP Sheave, AK41 x 15/16 (Discontinued)

  • Mfr # AK4115/16
  • Zoro # G1536969
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK4115/16
Zoro #
G1536969
UPC #
698672091664
Country of Origin
China

Dimensions

Outside Diameter
3.95 in
For Belt Trade Size
3L, 4L, A, AX
Length through Bore
1 5/32 in
Pitch Diameter
3.36 in (3L), 3.7 in (4L, A)
Maximum Bore Diameter
1 1/8 in
Face Width
0.75 in
3L Pitch Diameter
3.36 in
AX Pitch Diameter
3.7 in
4L Pitch Diameter
3.7 in
Minimum Bore Diameter
15/16 in
A Pitch Diameter
3.7 in
Bore Diameter
15/16 in
Overall Width
1 1/4 in

Details

Number of Grooves
1
Item
V-Belt Pulley
Standards
ISO
Material
Cast Iron
Material Fabrication
Cast
Weight
1.7 lb
Bore Type
Fixed
For V-Belt Type
Classical, Cogged
Pulley Construction
Plain
Pulley Industry Number
AK41

Description

V-Belt Pulley, 3L Pitch Diameter 3.36 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.7 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.7 in, AX Pitch Diameter 3.7 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 15/16 in, Bore Type Fixed, Standards ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.