Shop TB WOODS
See all product information
Create Account
FHP Sheave, AK84-QT
- Mfr # AK84
- Zoro # G1537632
product price:Â
$
27.79
/ea
Key Features
Number of Grooves
1
For Bushing Type
Quick Detachable, Split Taper
3L Pitch Diameter
7.66 in
Length through Bore
1 1/4 in
Standards
ISO 9001:2015 Certification
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AK84
- Zoro #
- G1537632
- UPC #
- 698672200202
- Country of Origin
- Multiple
- Number of Grooves
- 1
- Item
- V-Belt Pulley
- For Bushing Type
- Quick Detachable, Split Taper
- Standards
- ISO 9001:2015 Certification
- Bore Type
- Bushed
- For V-Belt Type
- Wedge, Cogged
- Weight
- 3.6 lb
- Material Fabrication
- Cast
- Material
- Cast Iron
- Pulley Construction
- Spoked
- Pulley Industry Number
- AK84
- Shell Material
- Cast Iron
- Traction Material
- Cast Iron
Dimensions
- 3L Pitch Diameter
- 7.66 in
- Length through Bore
- 1 1/4 in
- AX Pitch Diameter
- 8 in
- A Pitch Diameter
- 8 in
- Overall Width
- 1 5/16 in
- Pitch Diameter
- 7.66 in (3L), 8 in (4L, A)
- 4L Pitch Diameter
- 8 in
- Maximum Bore Diameter
- 1 1/2 in
- For Belt Trade Size
- 3L, 4L, A, AX
- Face Width
- 0.75 in
- For Bushing Size
- H, QT
- Minimum Bore Diameter
- 3/8 in
- Outside Diameter
- 8.25 in
Description
V-Belt Pulley, 3L Pitch Diameter 7.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 8 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 8 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 8 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper, For Belt Trade Size 3L, 4L, A, AX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.