G-Flex Grid Coupling, Horiz, Accy Kit, 1130T10 (Discontinued)
- Mfr # 1130T10AK
- Zoro # G0504539
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1130T10AK
Zoro #
G0504539
UPC #
698672164924
Country of Origin
Korea, Republic of
Dimensions
For Hub Diameter
8 14/25 in
Coupling Size
1130
Outside Diameter
13.66 in
Details
Item
Grid Coupling Accessory Kit
Includes
Aluminum Cover, Gasket, Grid, Hardware, Seals
Cover Type
Horizontal
Maximum Torque
176,129 in-lb
Parallel Misalignment
0.011 in
Maximum Speed
1,800 RPM
Horsepower @ RPM
279 hp @ 100 RPM
Standards
AGMA
Angular Misalignment
0.7 Degrees
Grid Material
Steel
System of Measurement
Inch
Axial Motion
0.125 in
Weight
37 lb
For Misalignment Type
Angular, Axial, Parallel
Features
Positive Protection Against Shock Loads and Vibration
Description
Grid Coupling Accessory Kit, System of Measurement Inch, Axial Motion 0.125 in, Parallel Misalignment 0.011 in, Grid Material Steel, Cover Type Horizontal, Maximum Torque 176,129 in-lb, Maximum Speed 1,800 RPM, Standards AGMA, Color Not Applicable, Outside Diameter 13.66 in, Features Positive Protection Against Shock Loads and Vibration, Includes Aluminum Cover, Gasket, Grid, Hardware, Seals, Weight 37 lb, Coupling Size 1130, Angular Misalignment 0.7 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.