G-Flex Grid Coupling, Horiz, Cover Kit, 1060T10 (Discontinued)
- Mfr # 1060T10CK
- Zoro # G0504502
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1060T10CK
Zoro #
G0504502
UPC #
698672166508
Country of Origin
Korea, Republic of
Dimensions
Coupling Size
1060
Outside Diameter
5.94 in
For Hub Diameter
3 in
Details
Item
Grid Coupling Cover Kit
Includes
Aluminum Cover, Gasket, Hardware, Seals
Standards
AGMA
Grid Material
Steel
Features
Positive Protection Against Shock Loads and Vibration
Cover Type
Horizontal
Axial Motion
0.125 in
Maximum Torque
6,054 in-lb
Parallel Misalignment
0.008 in
Weight
4.3 lb
For Misalignment Type
Angular, Axial, Parallel
System of Measurement
Inch
Angular Misalignment
0.29 Degrees
Maximum Speed
4,350 RPM
Horsepower @ RPM
9.6 hp @ 100 RPM
Description
Grid Coupling Cover Kit, System of Measurement Inch, Axial Motion 0.125 in, Parallel Misalignment 0.008 in, Grid Material Steel, Cover Type Horizontal, Maximum Torque 6,054 in-lb, Maximum Speed 4,350 RPM, Standards AGMA, Color Not Applicable, Outside Diameter 5.94 in, Features Positive Protection Against Shock Loads and Vibration, Includes Aluminum Cover, Gasket, Hardware, Seals, Weight 4.3 lb, Coupling Size 1060, Angular Misalignment 0.29 Degrees , For Misalignment Type Angular, Axial, Parallel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.