G-Flex Grid Coupling, Horiz, Cover Kit, 1110T10 (Discontinued)
- Mfr # 1110T10CK
- Zoro # G0504609
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1110T10CK
Zoro #
G0504609
UPC #
698672167758
Country of Origin
Korea, Republic of
Dimensions
Coupling Size
1110
Outside Diameter
10.63 in
For Hub Diameter
6 31/100 in
Details
Item
Grid Coupling Cover Kit
Includes
Aluminum Cover, Gasket, Hardware, Seals
Maximum Torque
82,489 in-lb
Grid Material
Steel
Horsepower @ RPM
131 hp @ 100 RPM
Cover Type
Horizontal
Features
Positive Protection Against Shock Loads and Vibration
Angular Misalignment
0.52 Degrees
Standards
AGMA
Axial Motion
0.188 in
Maximum Speed
2,250 RPM
For Misalignment Type
Angular, Axial, Parallel
Parallel Misalignment
0.011 in
System of Measurement
Inch
Weight
20 lb
Description
Grid Coupling Cover Kit, System of Measurement Inch, Axial Motion 0.188 in, Parallel Misalignment 0.011 in, Grid Material Steel, Cover Type Horizontal, Maximum Torque 82,489 in-lb, Maximum Speed 2,250 RPM, Standards AGMA, Color Not Applicable, Outside Diameter 10.63 in, Features Positive Protection Against Shock Loads and Vibration, Includes Aluminum Cover, Gasket, Hardware, Seals, Weight 20 lb, Coupling Size 1110, Angular Misalignment 0.52 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.