Zoro Homepage
This item is Discontinued.
Tb Woods G-Flex Grid Coupling, Hub, 1020T x 9/16" 1020T9/16

G-Flex Grid Coupling, Hub, 1020T x 9/16" (Discontinued)

  • Mfr # 1020T9/16
  • Zoro # G0504828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020T9/16
Zoro #
G0504828
UPC #
698672165945
Country of Origin
Korea, Republic of

Dimensions

Coupling Size
1020
Hub Diameter
1 9/16 in
Length through Bore
1 7/8 in
Keyway Width
1/8 in
Coupling Overall Length
3.86 in
Hub Body Length
1.87 in
Outside Diameter
1.56 in
Bore Diameter
9/16 in
Keyway Depth
1/16 in
Screw Thread Size
M6

Details

Item
Grid Coupling Hub
Bore Type
Round with Keyway
Maximum Torque
460 in-lb
Standards
AGMA
Weight
1.1 lb
For Misalignment Type
Angular, Parallel
Hub Material
Steel
Maximum Speed
4,500 RPM
System of Measurement
Inch
Included Screws
Set Screw
Application
For Limited Space, General Purpose
Machinable Bore Range
9/16 to 1 1/8 in
Features
Design Flexibility, Horizontally Split Cover, Stop Lug in Cover Prevents Spinning During Reversing Service

Description

Grid Coupling Hub, System of Measurement Inch, Screw Thread Size M6, Outside Diameter 1.56 in, Features Design Flexibility, Horizontally Split Cover, Stop Lug in Cover Prevents Spinning During Reversing Service, Maximum Torque 460 in-lb, For Misalignment Type Angular, Parallel, Included Screws Set Screw, Bore Type Round with Keyway, Application For Limited Space, General Purpose, Maximum Speed 4,500 RPM, Standards AGMA, Bore Diameter 9/16 in, Weight 1.1 lb, Length through Bore 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.