Zoro Homepage
This item is Discontinued.
Tb Woods G-Flex Grid Coupling, Hub, 1030T x 1-3/16" 1030T1316

G-Flex Grid Coupling, Hub, 1030T x 1-3/16" (Discontinued)

  • Mfr # 1030T1316
  • Zoro # G0504907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030T1316
Zoro #
G0504907
UPC #
698672166010
Country of Origin
Korea, Republic of

Dimensions

Outside Diameter
1.94 in
Coupling Size
1030
Keyway Width
1/4 in
Hub Diameter
1 15/16 in
Hub Body Length
1.87 in
Coupling Overall Length
3.86 in
Screw Thread Size
M6
Bore Diameter
1 3/16 in
Keyway Depth
1/8 in
Length through Bore
1 7/8 in

Details

Item
Grid Coupling Hub
Bore Type
Round with Keyway
Machinable Bore Range
1 3/16 to 1 3/8 in
Features
Design Flexibility, Horizontally Split Cover, Stop Lug in Cover Prevents Spinning During Reversing Service
Application
For Limited Space, General Purpose
System of Measurement
Inch
Maximum Torque
1,319 in-lb
For Misalignment Type
Angular, Parallel
Hub Material
Steel
Included Screws
Set Screw
Maximum Speed
4,500 RPM
Standards
AGMA
Weight
1.3 lb

Description

Grid Coupling Hub, System of Measurement Inch, Screw Thread Size M6, Outside Diameter 1.94 in, Features Design Flexibility, Horizontally Split Cover, Stop Lug in Cover Prevents Spinning During Reversing Service, Maximum Torque 1,319 in-lb, For Misalignment Type Angular, Parallel, Included Screws Set Screw, Bore Type Round with Keyway, Application For Limited Space, General Purpose, Maximum Speed 4,500 RPM, Standards AGMA, Bore Diameter 1 3/16 in, Weight 1.3 lb, Length through Bore 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.