Zoro Homepage
This item is Discontinued.
Tb Woods G-Flex Grid Coupling, Hub, 1080T x 2-15/16" 1080T21516

G-Flex Grid Coupling, Hub, 1080T x 2-15/16" (Discontinued)

  • Mfr # 1080T21516
  • Zoro # G0505902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1080T21516
Zoro #
G0505902
UPC #
698672167130
Country of Origin
Korea, Republic of

Dimensions

Screw Thread Size
M8
Length through Bore
3 1/2 in
Hub Body Length
3.5 in
Hub Diameter
4 1/8 in
Coupling Overall Length
7.13 in
Outside Diameter
4.13 in
Coupling Size
1080
Keyway Width
3/4 in
Bore Diameter
2 15/16 in
Keyway Depth
3/8 in

Details

Item
Grid Coupling Hub
Bore Type
Round with Keyway
Included Screws
Set Screw
Hub Material
Steel
Maximum Torque
18,144 in-lb
Machinable Bore Range
2 15/16 to 3 in
Application
For Limited Space, General Purpose
Features
Design Flexibility, Horizontally Split Cover, Stop Lug in Cover Prevents Spinning During Reversing Service
Standards
AGMA
System of Measurement
Inch
Maximum Speed
3,600 RPM
Weight
8.5 lb
For Misalignment Type
Angular, Parallel

Description

Grid Coupling Hub, System of Measurement Inch, Screw Thread Size M8, Outside Diameter 4.13 in, Features Design Flexibility, Horizontally Split Cover, Stop Lug in Cover Prevents Spinning During Reversing Service, Maximum Torque 18,144 in-lb, For Misalignment Type Angular, Parallel, Included Screws Set Screw, Bore Type Round with Keyway, Application For Limited Space, General Purpose, Maximum Speed 3,600 RPM, Standards AGMA, Bore Diameter 2 15/16 in, Weight 8.5 lb, Length through Bore 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.