Zoro Homepage
This item is Discontinued.
Tb Woods G-Flex Grid Coupling, Hub, 1090T x 2-15/16" 1090T21516

G-Flex Grid Coupling, Hub, 1090T x 2-15/16" (Discontinued)

  • Mfr # 1090T21516
  • Zoro # G0506079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1090T21516
Zoro #
G0506079
UPC #
698672167376
Country of Origin
Korea, Republic of

Dimensions

Hub Body Length
3.87 in
Coupling Overall Length
7.87 in
Bore Diameter
2 15/16 in
Keyway Depth
3/8 in
Hub Diameter
4 7/8 in
Length through Bore
3 7/8 in
Screw Thread Size
M8
Outside Diameter
4.87 in
Keyway Width
3/4 in
Coupling Size
1090

Details

Item
Grid Coupling Hub
Bore Type
Round with Keyway
Maximum Torque
33,013 in-lb
System of Measurement
Inch
Weight
16 lb
Features
Design Flexibility, Horizontally Split Cover, Stop Lug in Cover Prevents Spinning During Reversing Service
Standards
AGMA
Included Screws
Set Screw
Machinable Bore Range
2 15/16 to 3 5/8 in
Application
For Limited Space, General Purpose
Maximum Speed
3,600 RPM
Hub Material
Steel
For Misalignment Type
Angular, Parallel

Description

Grid Coupling Hub, System of Measurement Inch, Screw Thread Size M8, Outside Diameter 4.87 in, Features Design Flexibility, Horizontally Split Cover, Stop Lug in Cover Prevents Spinning During Reversing Service, Maximum Torque 33,013 in-lb, For Misalignment Type Angular, Parallel, Included Screws Set Screw, Bore Type Round with Keyway, Application For Limited Space, General Purpose, Maximum Speed 3,600 RPM, Standards AGMA, Bore Diameter 2 15/16 in, Weight 16 lb, Length through Bore 3 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.