Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tb Woods G-Flex Grid Coupling, Hub, 1090T x 3" 1090T3

G-Flex Grid Coupling, Hub, 1090T x 3" (Discontinued)

  • Mfr # 1090T3
  • Zoro # G0506130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1090T3
Zoro #
G0506130
UPC #
698672167437
Country of Origin
Korea, Republic of

Dimensions

Hub Diameter
4 7/8 in
Length through Bore
3 7/8 in
Bore Diameter
3 in
Outside Diameter
4.87 in
Coupling Size
1090
Keyway Width
3/4 in
Hub Body Length
3.87 in
Screw Thread Size
M8
Keyway Depth
3/8 in
Coupling Overall Length
7.87 in

Details

Item
Grid Coupling Hub
Bore Type
Round with Keyway
Maximum Speed
3,600 RPM
Included Screws
Set Screw
Application
For Limited Space, General Purpose
For Misalignment Type
Angular, Parallel
Maximum Torque
33,013 in-lb
Features
Design Flexibility, Horizontally Split Cover, Stop Lug in Cover Prevents Spinning During Reversing Service
Weight
16 lb
Machinable Bore Range
3 to 3 5/8 in
System of Measurement
Inch
Standards
AGMA
Hub Material
Steel

Description

Grid Coupling Hub, System of Measurement Inch, Screw Thread Size M8, Outside Diameter 4.87 in, Features Design Flexibility, Horizontally Split Cover, Stop Lug in Cover Prevents Spinning During Reversing Service, Maximum Torque 33,013 in-lb, For Misalignment Type Angular, Parallel, Included Screws Set Screw, Bore Type Round with Keyway, Application For Limited Space, General Purpose, Maximum Speed 3,600 RPM, Standards AGMA, Bore Diameter 3 in, Weight 16 lb, Length through Bore 3 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.