Zoro Homepage

Jaw Coupling Hub, 1-1/2 in. Bore Dia, Alum

  • Mfr # AL150112

  • Zoro # G3778820


product price: $54.39
/ea

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
L150
Keyway Size Type
3/8 in x 3/16 in
Material - Hubs
Aluminum
Outside Dia.
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL150112
Zoro #
G3778820
UPC #
698672039604
Country of Origin
United States

Dimensions

Size - Jaw Couplings
L150
Bore Dia.
1 1/2 in
Keyway Size Type
3/8 in x 3/16 in
Outside Dia.
3.75 in
Assembled Coupling Length
4.5 in
Keyway Size
3/8" x 3/16"
Overall Length
4.5 in
Size
L150
Coupling Size
L150
Length through Bore
1.8 in
Screw Thread Size
3/8"-16 NC
Bore Diameter
1 1/2 in
Keyway Depth
3/16 in
Coupling Overall Length
4 1/2 in
Maximum Bore Diameter
1 7/8 in
Keyway Width
3/8 in
Outside Diameter
3 3/4 in
Hub Diameter
3 3/4 in

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
Compatible Center Element Manufacturer Part Number
L150H, L150N, L150U
Maximum Speed
5,000 RPM
Standards
ISO Certified
Shaft Locking Type
Set Screw
Bore Type
Round Bore with Keyway
Horsepower @ 100 RPM
2 hp (Buna-N Spider), 3 hp (Urethane Spider), 5.9 hp (Hytrel Spider)
Jaw Profile
Straight
Weight
2 lb
Number of Locking Screws
1
System of Measurement
Inch
Minimum Operating Temperature
-31 Degrees F
Maximum Operating Temperature
250 Degrees F
Included Screws
Set Screw
Resistance Properties
Chemical Resistant, Oil Resistant
Maximum Torque for Spider Types
1240 in-lb (Buna-N), 1860 in-lb (Urethane), 3708 in-lb (Hytrel)
Hub Material
Aluminum
Hub Projection
1 3/4 in
Bore Tolerance
+0.0005/+0.0015 in

Description

Jaw Coupling Hub, Coupling Size L150, Outside Diameter 3 3/4 in, Coupling Overall Length 4 1/2 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2 hp (Buna-N Spider), 3 hp (Urethane Spider), 5.9 hp (Hytrel Spider), Keyway Depth 3/16 in, Keyway Width 3/8 in, Bore Diameter 1 1/2 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L150H, L150N, L150U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.