Zoro Homepage

Jaw Coupling Hub, 1-1/8 in. Bore Dia, Alum

  • Mfr # AL150118

  • Zoro # G3778805


product price: $54.39
/ea

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
L150
Keyway Size Type
1/4 in x 1/8 in
Material - Hubs
Aluminum
Outside Dia.
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL150118
Zoro #
G3778805
UPC #
698672039635
Country of Origin
United States

Dimensions

Size - Jaw Couplings
L150
Bore Dia.
1 1/8 in
Keyway Size Type
1/4 in x 1/8 in
Outside Dia.
3.75 in
Assembled Coupling Length
4.5 in
Keyway Size
1/4" x 1/8"
Size
L150
Overall Length
4.5 in
Coupling Size
L150
Length through Bore
1.8 in
Keyway Width
1/4 in
Keyway Depth
1/8 in
Outside Diameter
3 3/4 in
Hub Diameter
3 3/4 in
Bore Diameter
1 1/8 in
Coupling Overall Length
4 1/2 in
Maximum Bore Diameter
1 7/8 in
Screw Thread Size
3/8"-16 NC

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Aluminum
Material
Aluminum
Item
Jaw Coupling Hub
Maximum Operating Temperature
250 Degrees F
Number of Locking Screws
1
Bore Type
Round Bore with Keyway
Minimum Operating Temperature
-31 Degrees F
Shaft Locking Type
Set Screw
Maximum Torque for Spider Types
1240 in-lb (Buna-N), 1860 in-lb (Urethane), 3708 in-lb (Hytrel)
Bore Tolerance
+0.0005/+0.0015 in
Maximum Speed
5,000 RPM
Included Screws
Set Screw
Hub Material
Aluminum
System of Measurement
Inch
Jaw Profile
Straight
Standards
ISO Certified
Resistance Properties
Chemical Resistant, Oil Resistant
Horsepower @ 100 RPM
2 hp (Buna-N Spider), 3 hp (Urethane Spider), 5.9 hp (Hytrel Spider)
Weight
2 lb
Hub Projection
1 3/4 in
Compatible Center Element Manufacturer Part Number
L150H, L150N, L150U

Description

Jaw Coupling Hub, Coupling Size L150, Outside Diameter 3 3/4 in, Coupling Overall Length 4 1/2 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2 hp (Buna-N Spider), 3 hp (Urethane Spider), 5.9 hp (Hytrel Spider), Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 1/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L150H, L150N, L150U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.