Zoro Homepage

Jaw Coupling Hub, 1-3/8 in. Bore Dia, Alum

  • Mfr # AL150138

  • Zoro # G3778796


product price: $54.39
/ea

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
L150
Keyway Size Type
5/16 in x 5/32 in
Material - Hubs
Aluminum
Outside Dia.
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL150138
Zoro #
G3778796
UPC #
698672039796
Country of Origin
United States

Dimensions

Size - Jaw Couplings
L150
Bore Dia.
1 3/8 in
Keyway Size Type
5/16 in x 5/32 in
Outside Dia.
3.75 in
Assembled Coupling Length
4.5 in
Overall Length
4.5 in
Size
L150
Keyway Size
5/16" x 5/32"
Coupling Size
L150
Screw Thread Size
3/8"-16 NC
Hub Diameter
3 3/4 in
Keyway Width
5/16 in
Bore Diameter
1 3/8 in
Length through Bore
1.8 in
Coupling Overall Length
4 1/2 in
Maximum Bore Diameter
1 7/8 in
Keyway Depth
5/32 in
Outside Diameter
3 3/4 in

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
Maximum Speed
5,000 RPM
Maximum Operating Temperature
250 Degrees F
Horsepower @ 100 RPM
2 hp (Buna-N Spider), 3 hp (Urethane Spider), 5.9 hp (Hytrel Spider)
Included Screws
Set Screw
Shaft Locking Type
Set Screw
Compatible Center Element Manufacturer Part Number
L150H, L150N, L150U
Hub Projection
1 3/4 in
Number of Locking Screws
1
Maximum Torque for Spider Types
1240 in-lb (Buna-N), 1860 in-lb (Urethane), 3708 in-lb (Hytrel)
Standards
ISO Certified
System of Measurement
Inch
Jaw Profile
Straight
Minimum Operating Temperature
-31 Degrees F
Bore Tolerance
+0.0005/+0.0015 in
Bore Type
Round Bore with Keyway
Resistance Properties
Chemical Resistant, Oil Resistant
Weight
2 lb
Hub Material
Aluminum

Description

Jaw Coupling Hub, Coupling Size L150, Outside Diameter 3 3/4 in, Coupling Overall Length 4 1/2 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2 hp (Buna-N Spider), 3 hp (Urethane Spider), 5.9 hp (Hytrel Spider), Keyway Depth 5/32 in, Keyway Width 5/16 in, Bore Diameter 1 3/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L150H, L150N, L150U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.