Zoro Homepage

Jaw Coupling Hub, AL110, Aluminum, 1-1/8"

  • Mfr # AL110118

  • Zoro # G1449113


product price: $62.59
/ea

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
AL110
Keyway Size Type
1/4 in x 1/8 in
Material - Hubs
Aluminum
Outside Dia.
3.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL110118
Zoro #
G1449113
UPC #
698672039208
Country of Origin
United States

Dimensions

Size - Jaw Couplings
AL110
Bore Dia.
1 1/8 in
Keyway Size Type
1/4 in x 1/8 in
Outside Dia.
3.32 in
Assembled Coupling Length
4.23 in
Keyway Size
1/4" x 1/8"
Overall Length
4.24 in
Size
AL110
Coupling Size
L110
Keyway Width
1/4 in
Screw Thread Size
3/8"-16 NC
Outside Diameter
3 21/64 in
Bore Diameter
1 1/8 in
Keyway Depth
1/8 in
Coupling Overall Length
4 15/64 in
Length through Bore
1.7 in
Maximum Bore Diameter
1 5/8 in
Hub Diameter
3 21/64 in

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Aluminum
Material
Aluminum
Item
Jaw Coupling Hub
Minimum Operating Temperature
-31 Degrees F
Included Screws
Set Screw
Standards
ISO Certified
Jaw Profile
Straight
Maximum Speed
5,000 RPM
Hub Projection
1 11/16 in
System of Measurement
Inch
Shaft Locking Type
Set Screw
Resistance Properties
Chemical Resistant, Oil Resistant
Hub Material
Aluminum
Bore Tolerance
+0.0005/+0.0015 in
Horsepower @ 100 RPM
1.3 hp (Buna-N Spider), 2 hp (Urethane Spider), 3.6 hp (Hytrel Spider)
Bore Type
Round Bore with Keyway
Maximum Operating Temperature
250 Degrees F
Number of Locking Screws
1
Compatible Center Element Manufacturer Part Number
L110H, L110N, L110U
Weight
1.4 lb
Maximum Torque for Spider Types
1188 in-lb (Urethane), 2268 in-lb (Hytrel), 792 in-lb (Buna-N)

Description

Jaw Coupling Hub, Coupling Size L110, Outside Diameter 3 21/64 in, Coupling Overall Length 4 15/64 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.3 hp (Buna-N Spider), 2 hp (Urethane Spider), 3.6 hp (Hytrel Spider), Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 1/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L110H, L110N, L110U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.