Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, L090, Sint Iron, 24mm

  • Mfr # L09024MM

  • Zoro # G3326967


product price: $12.49
/ea

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Keyway Size Type
8mm x 3.3mm
Material - Hubs
Sintered Iron
Outside Dia.
54 mm
Assembled Coupling Length
54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L09024MM
Zoro #
G3326967
UPC #
698672046534
Country of Origin
United States

Dimensions

Size - Jaw Couplings
L090
Bore Dia.
24 mm
Keyway Size Type
8mm x 3.3mm
Outside Dia.
54 mm
Assembled Coupling Length
54 mm
Overall Length
55 mm
Size
L090
Keyway Size
8mm x 3.3mm
Coupling Size
L090
Bore Diameter
24 mm
Keyway Depth
3.3 mm
Screw Thread Size
1/4"-20 UNC 2B
Keyway Width
8 mm
Outside Diameter
54 mm
Coupling Overall Length
54 mm
Hub Diameter
54 mm
Length through Bore
21 mm
Maximum Bore Diameter
25 mm

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Sintered Iron
Material
Sintered iron
Item
Jaw Coupling Hub
Standards
ISO Certified
Maximum Speed
9,000 RPM
Resistance Properties
Chemical Resistant, Oil Resistant
Maximum Operating Temperature
121 Degrees C
Bore Tolerance
+0.020/+0.041 mm
Compatible Center Element Manufacturer Part Number
L090H, L090N, L090U
Minimum Operating Temperature
-35 Degrees C
Bore Type
Round Bore with Keyway
Weight
1.5 lb
Maximum Torque for Spider Types
144 in-lb (Buna-N), 216 in-lb (Urethane), 401 in-lb (Hytrel)
Shaft Locking Type
Set Screw
Included Screws
Set Screw
Horsepower @ 100 RPM
0.23 hp (Buna-N Spider), 0.35 hp (Urethane Spider), 0.64 hp (Hytrel Spider)
Jaw Profile
Straight
Hub Material
Carbon Steel
Number of Locking Screws
1
System of Measurement
Metric
Hub Projection
21 mm

Description

Jaw Coupling Hub, Coupling Size L090, Outside Diameter 54 mm, Coupling Overall Length 54 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.23 hp (Buna-N Spider), 0.35 hp (Urethane Spider), 0.64 hp (Hytrel Spider), Keyway Depth 3.3 mm, Keyway Width 8 mm, Bore Diameter 24 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L090H, L090N, L090U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.