Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, L099, Sint Iron, 18mm

  • Mfr # L09918MM

  • Zoro # G2120124


product price: $20.19
/ea

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
L099
Keyway Size Type
6mm x 2.8mm
Material - Hubs
Sintered Iron
Outside Dia.
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L09918MM
Zoro #
G2120124
UPC #
698672223867
Country of Origin
United States

Dimensions

Size - Jaw Couplings
L099
Bore Dia.
18 mm
Keyway Size Type
6mm x 2.8mm
Outside Dia.
65 mm
Assembled Coupling Length
73 mm
Overall Length
72 mm
Keyway Size
6mm x 2.8mm
Size
L099
Coupling Size
L099
Keyway Depth
2.8 mm
Bore Diameter
18 mm
Outside Diameter
64 mm
Screw Thread Size
5/16"-18 NC
Hub Diameter
64 mm
Coupling Overall Length
73 mm
Length through Bore
27 mm
Maximum Bore Diameter
30 mm
Keyway Width
6 mm

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Sintered Iron
Item
Jaw Coupling Hub
Material
Sintered iron
Resistance Properties
Chemical Resistant, Oil Resistant
Bore Type
Round Bore with Keyway
Maximum Torque for Spider Types
318 in-lb (Buna-N), 477 in-lb (Urethane), 792 in-lb (Hytrel)
System of Measurement
Metric
Compatible Center Element Manufacturer Part Number
L099H, L099N, L099U
Weight
1 kg
Number of Locking Screws
1
Maximum Speed
7,000 RPM
Shaft Locking Type
Set Screw
Bore Tolerance
+0.016/+0.034 mm
Minimum Operating Temperature
-35 Degrees C
Maximum Operating Temperature
121 Degrees C
Standards
ISO Certified
Hub Projection
27 mm
Included Screws
Set Screw
Horsepower @ 100 RPM
0.51 hp (Buna-N Spider), 0.77 hp (Urethane Spider), 1.3 hp (Hytrel Spider)
Hub Material
Carbon Steel
Jaw Profile
Straight

Description

Jaw Coupling Hub, Coupling Size L099, Outside Diameter 64 mm, Coupling Overall Length 73 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.51 hp (Buna-N Spider), 0.77 hp (Urethane Spider), 1.3 hp (Hytrel Spider), Keyway Depth 2.8 mm, Keyway Width 6 mm, Bore Diameter 18 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L099H, L099N, L099U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.