Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, L099, Sint Iron, 20mm

  • Mfr # L09920MM

  • Zoro # G2285701


product price: $20.19
/ea

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
L099
Keyway Size Type
6mm x 2.8mm
Material - Hubs
Sintered Iron
Outside Dia.
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L09920MM
Zoro #
G2285701
UPC #
698672047395
Country of Origin
United States

Dimensions

Size - Jaw Couplings
L099
Bore Dia.
20 mm
Keyway Size Type
6mm x 2.8mm
Outside Dia.
65 mm
Assembled Coupling Length
73 mm
Overall Length
72 mm
Size
L099
Keyway Size
6mm x 2.8mm
Coupling Size
L099
Screw Thread Size
5/16"-18 UNC 2B
Length through Bore
27 mm
Maximum Bore Diameter
30 mm
Keyway Width
6 mm
Hub Diameter
64 mm
Coupling Overall Length
73 mm
Bore Diameter
20 mm
Keyway Depth
2.8 mm
Outside Diameter
64 mm

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Sintered Iron
Item
Jaw Coupling Hub
Material
Sintered iron
Number of Locking Screws
1
Minimum Operating Temperature
-35 Degrees C
Jaw Profile
Straight
Bore Type
Round Bore with Keyway
Bore Tolerance
+0.020/+0.041 mm
Resistance Properties
Chemical Resistant, Oil Resistant
Maximum Torque for Spider Types
318 in-lb (Buna-N), 477 in-lb (Urethane), 792 in-lb (Hytrel)
Maximum Speed
7,000 RPM
Maximum Operating Temperature
121 Degrees C
Shaft Locking Type
Set Screw
Hub Material
Carbon Steel
Compatible Center Element Manufacturer Part Number
L099H, L099N, L099U
Standards
ISO Certified
Hub Projection
27 mm
Horsepower @ 100 RPM
0.51 hp (Buna-N Spider), 0.77 hp (Urethane Spider), 1.3 hp (Hytrel Spider)
Included Screws
Set Screw
Weight
1 kg
System of Measurement
Metric

Description

Jaw Coupling Hub, Coupling Size L099, Outside Diameter 64 mm, Coupling Overall Length 73 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.51 hp (Buna-N Spider), 0.77 hp (Urethane Spider), 1.3 hp (Hytrel Spider), Keyway Depth 2.8 mm, Keyway Width 6 mm, Bore Diameter 20 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L099H, L099N, L099U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.