Zoro Homepage

Jaw Coupling Hub, L100, Sint Iron, 18mm

  • Mfr # L10018MM

  • Zoro # G2799282


product price: $35.89
/ea

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
L100
Keyway Size Type
6mm x 2.8mm
Material - Hubs
Sintered Iron
Outside Dia.
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L10018MM
Zoro #
G2799282
UPC #
698672048019
Country of Origin
United States

Dimensions

Size - Jaw Couplings
L100
Bore Dia.
18 mm
Keyway Size Type
6mm x 2.8mm
Outside Dia.
65 mm
Assembled Coupling Length
89 mm
Overall Length
88 mm
Keyway Size
6mm x 2.8mm
Size
L100
Coupling Size
L100
Bore Diameter
18 mm
Keyway Depth
2.8 mm
Keyway Width
6 mm
Length through Bore
35 mm
Hub Diameter
64 mm
Outside Diameter
64 mm
Screw Thread Size
5/16"-18 UNC 2B
Maximum Bore Diameter
35 mm
Coupling Overall Length
89 mm

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Sintered Iron
Item
Jaw Coupling Hub
Material
Sintered iron
Hub Projection
35 mm
Included Screws
Set Screw
Hub Material
Carbon Steel
Standards
ISO Certified
Shaft Locking Type
Set Screw
Maximum Speed
7,000 RPM
Jaw Profile
Straight
Maximum Operating Temperature
121 Degrees C
Maximum Torque for Spider Types
1134 in-lb (Hytrel), 417 in-lb (Buna-N), 626 in-lb (Urethane)
Resistance Properties
Chemical Resistant, Oil Resistant
Horsepower @ 100 RPM
0.66 hp (Buna-N Spider), 1 hp (Urethane Spider), 1.8 hp (Hytrel Spider)
Bore Tolerance
+0.016/+0.034 mm
Compatible Center Element Manufacturer Part Number
L100H, L100N, L100U
Minimum Operating Temperature
-35 Degrees C
Number of Locking Screws
1
Bore Type
Round Bore with Keyway
System of Measurement
Metric
Weight
1 kg

Description

Jaw Coupling Hub, Coupling Size L100, Outside Diameter 64 mm, Coupling Overall Length 89 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.66 hp (Buna-N Spider), 1 hp (Urethane Spider), 1.8 hp (Hytrel Spider), Keyway Depth 2.8 mm, Keyway Width 6 mm, Bore Diameter 18 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L100H, L100N, L100U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.