Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, L110, Sint Iron, 35mm

  • Mfr # L11035MM

  • Zoro # G1143003


product price: $47.89
/ea

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
L110
Keyway Size Type
10mm x 3.3mm
Material - Hubs
Sintered Iron
Outside Dia.
84 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L11035MM
Zoro #
G1143003
UPC #
698672049573
Country of Origin
United States

Dimensions

Size - Jaw Couplings
L110
Bore Dia.
35 mm
Keyway Size Type
10mm x 3.3mm
Outside Dia.
84 mm
Assembled Coupling Length
107 mm
Overall Length
107 mm
Size
L110
Keyway Size
10mm x 3.3mm
Coupling Size
L110
Keyway Width
10 mm
Keyway Depth
3.3 mm
Outside Diameter
85 mm
Length through Bore
43 mm
Coupling Overall Length
107 mm
Hub Diameter
85 mm
Screw Thread Size
3/8"-16 UNC 2B
Bore Diameter
35 mm
Maximum Bore Diameter
42 mm

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Sintered Iron
Material
Sintered iron
Item
Jaw Coupling Hub
System of Measurement
Metric
Maximum Operating Temperature
121 Degrees C
Number of Locking Screws
1
Compatible Center Element Manufacturer Part Number
L110H, L110N, L110U
Hub Material
Carbon Steel
Weight
1 kg
Included Screws
Set Screw
Bore Tolerance
+0.025/+0.050 mm
Horsepower @ 100 RPM
1.3 hp (Buna-N Spider), 2 hp (Urethane Spider), 3.6 hp (Hytrel Spider)
Hub Projection
43 mm
Minimum Operating Temperature
-35 Degrees C
Resistance Properties
Chemical Resistant, Oil Resistant
Standards
ISO Certified
Jaw Profile
Straight
Bore Type
Round Bore with Keyway
Maximum Speed
5,000 RPM
Shaft Locking Type
Set Screw
Maximum Torque for Spider Types
1188 in-lb (Urethane), 2268 in-lb (Hytrel), 792 in-lb (Buna-N)

Description

Jaw Coupling Hub, Coupling Size L110, Outside Diameter 85 mm, Coupling Overall Length 107 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.3 hp (Buna-N Spider), 2 hp (Urethane Spider), 3.6 hp (Hytrel Spider), Keyway Depth 3.3 mm, Keyway Width 10 mm, Bore Diameter 35 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L110H, L110N, L110U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.