Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, L150, Sint Iron, 40mm

  • Mfr # L15040MM

  • Zoro # G3035943


product price: $58.19
/ea

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
L150
Keyway Size Type
12mm x 3.3mm
Material - Hubs
Sintered Iron
Outside Dia.
95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L15040MM
Zoro #
G3035943
UPC #
698672050456
Country of Origin
United States

Dimensions

Size - Jaw Couplings
L150
Bore Dia.
40 mm
Keyway Size Type
12mm x 3.3mm
Outside Dia.
95 mm
Assembled Coupling Length
114 mm
Size
L150
Keyway Size
12mm x 3.3mm
Overall Length
114 mm
Coupling Size
L150
Keyway Width
12 mm
Outside Diameter
95 mm
Maximum Bore Diameter
48 mm
Hub Diameter
95 mm
Keyway Depth
3.3 mm
Bore Diameter
40 mm
Length through Bore
44 mm
Screw Thread Size
3/8"-16 UNC 2B
Coupling Overall Length
114 mm

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Sintered Iron
Material
Sintered iron
Item
Jaw Coupling Hub
Bore Tolerance
+0.025/+0.050 mm
Horsepower @ 100 RPM
2 hp (Buna-N Spider), 3 hp (Urethane Spider), 5.9 hp (Hytrel Spider)
Compatible Center Element Manufacturer Part Number
L150H, L150N, L150U
Standards
ISO Certified
Maximum Speed
5,000 RPM
Shaft Locking Type
Set Screw
Maximum Operating Temperature
121 Degrees C
Hub Material
Carbon Steel
Minimum Operating Temperature
-35 Degrees C
Maximum Torque for Spider Types
1240 in-lb (Buna-N), 1860 in-lb (Urethane), 3708 in-lb (Hytrel)
Hub Projection
44 mm
Resistance Properties
Chemical Resistant, Oil Resistant
Number of Locking Screws
1
Included Screws
Set Screw
Weight
2 kg
Jaw Profile
Straight
Bore Type
Round Bore with Keyway
System of Measurement
Metric

Description

Jaw Coupling Hub, Coupling Size L150, Outside Diameter 95 mm, Coupling Overall Length 114 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2 hp (Buna-N Spider), 3 hp (Urethane Spider), 5.9 hp (Hytrel Spider), Keyway Depth 3.3 mm, Keyway Width 12 mm, Bore Diameter 40 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L150H, L150N, L150U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.