Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, L190, Sint Iron, 1-3/4"

  • Mfr # L190134

  • Zoro # G2727322


product price: $92.59
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
L190
Keyway Size Type
3/8 in x 3/16 in
Material - Hubs
Sintered Iron
Outside Dia.
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L190134
Zoro #
G2727322
UPC #
698672111201
Country of Origin
Mexico

Dimensions

Size - Jaw Couplings
L190
Bore Dia.
1 3/4 in
Keyway Size Type
3/8 in x 3/16 in
Outside Dia.
4.5 in
Assembled Coupling Length
4.88 in
Size
L190
Overall Length
4.88 in
Keyway Size
3/8" x 3/16"
Coupling Size
L190
Keyway Width
3/8 in
Bore Diameter
1 3/4 in
Maximum Bore Diameter
2 1/8 in
Hub Diameter
4 in
Outside Diameter
4 1/2 in
Coupling Overall Length
4 7/8 in
Keyway Depth
3/16 in
Length through Bore
1.9 in
Screw Thread Size
7/16"-14 UNC 2B

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Sintered Iron
Material
Sintered iron
Item
Jaw Coupling Hub
Hub Projection
1 15/16 in
Shaft Locking Type
Set Screw
Minimum Operating Temperature
-31 Degrees F
Standards
ISO Certified
Resistance Properties
Chemical Resistant, Oil Resistant
Bore Type
Round Bore with Keyway
Maximum Speed
5,000 RPM
System of Measurement
Inch
Compatible Center Element Manufacturer Part Number
L190H, L190N, L190U
Maximum Torque for Spider Types
1762 in-lb (Buna-N), 2589 in-lb (Urethane), 4680 in-lb (Hytrel)
Number of Locking Screws
1
Horsepower @ 100 RPM
2.7 hp (Buna-N Spider), 4.1 hp (Urethane Spider), 7.4 hp (Hytrel Spider)
Weight
6.9 lb
Maximum Operating Temperature
250 Degrees F
Bore Tolerance
+0.0005/+0.0015 in
Hub Material
Cast Iron
Included Screws
Set Screw
Jaw Profile
Straight

Description

Jaw Coupling Hub, Coupling Size L190, Outside Diameter 4 1/2 in, Coupling Overall Length 4 7/8 in, System of Measurement Inch, Hub Material Cast Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2.7 hp (Buna-N Spider), 4.1 hp (Urethane Spider), 7.4 hp (Hytrel Spider), Keyway Depth 3/16 in, Keyway Width 3/8 in, Bore Diameter 1 3/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L190H, L190N, L190U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.