Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, L225, Cast Iron, 40mm

  • Mfr # L22540MM

  • Zoro # G1478522


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
L225
Keyway Size Type
12mm x 3.3mm
Material - Hubs
Cast Iron
Outside Dia.
127 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L22540MM
Zoro #
G1478522
UPC #
698672052634
Country of Origin
United States

Dimensions

Size - Jaw Couplings
L225
Bore Dia.
40 mm
Keyway Size Type
12mm x 3.3mm
Outside Dia.
127 mm
Assembled Coupling Length
137 mm
Size
L225
Keyway Size
12mm x 3.3mm
Overall Length
137 mm
Coupling Size
L225
Length through Bore
56 mm
Keyway Depth
3.3 mm
Coupling Overall Length
137 mm
Screw Thread Size
7/16"-14 UNC 2B
Maximum Bore Diameter
65 mm
Hub Diameter
4 1/4 in
Keyway Width
12 mm
Bore Diameter
40 mm
Outside Diameter
127 mm

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Cast Iron
Material
Cast iron
Item
Jaw Coupling Hub
Bore Type
Round Bore with Keyway
Weight
4 kg
Hub Material
Cast Iron
Shaft Locking Type
Set Screw
Resistance Properties
Chemical Resistant, Oil Resistant
Maximum Torque for Spider Types
2340 in-lb (Buna-N), 3510 in-lb (Urethane), 6228 in-lb (Hytrel)
Horsepower @ 100 RPM
3.7 hp (Buna-N Spider), 5.6 hp (Urethane Spider), 9.9 hp (Hytrel Spider)
Hub Projection
56 mm
Compatible Center Element Manufacturer Part Number
L190H, L190N, L190U
Standards
ISO Certified
System of Measurement
Metric
Bore Tolerance
+0.025/+0.050 mm
Included Screws
Set Screw
Minimum Operating Temperature
-35 Degrees C
Maximum Speed
4,600 RPM
Maximum Operating Temperature
121 Degrees C
Jaw Profile
Straight
Number of Locking Screws
1

Description

Jaw Coupling Hub, Coupling Size L225, Outside Diameter 127 mm, Coupling Overall Length 137 mm, System of Measurement Metric, Hub Material Cast Iron, Maximum Speed 4,600 RPM, Horsepower @ 100 RPM 3.7 hp (Buna-N Spider), 5.6 hp (Urethane Spider), 9.9 hp (Hytrel Spider), Keyway Depth 3.3 mm, Keyway Width 12 mm, Bore Diameter 40 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L190H, L190N, L190U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.