Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, L225, Cast Iron, 50mm

  • Mfr # L22550MM

  • Zoro # G1533761


product price: $112.76
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
L225
Keyway Size Type
14mm x 3.8mm
Material - Hubs
Cast Iron
Outside Dia.
127 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L22550MM
Zoro #
G1533761
UPC #
698672223966
Country of Origin
United States

Dimensions

Size - Jaw Couplings
L225
Bore Dia.
50 mm
Keyway Size Type
14mm x 3.8mm
Outside Dia.
127 mm
Assembled Coupling Length
137 mm
Keyway Size
14mm x 3.8mm
Size
L225
Overall Length
137 mm
Coupling Size
L225
Keyway Depth
3.8 mm
Bore Diameter
50 mm
Outside Diameter
127 mm
Coupling Overall Length
137 mm
Maximum Bore Diameter
65 mm
Length through Bore
56 mm
Screw Thread Size
7/16"-14 NC
Hub Diameter
4 1/4 in
Keyway Width
14 mm

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Cast Iron
Material
Cast iron
Item
Jaw Coupling Hub
Standards
ISO Certified
Bore Tolerance
+0.025/+0.050 mm
Maximum Torque for Spider Types
2340 in-lb (Buna-N), 3510 in-lb (Urethane), 6228 in-lb (Hytrel)
Maximum Speed
4,600 RPM
Hub Projection
56 mm
Maximum Operating Temperature
121 Degrees C
Hub Material
Cast Iron
Number of Locking Screws
1
Horsepower @ 100 RPM
3.7 hp (Buna-N Spider), 5.6 hp (Urethane Spider), 9.9 hp (Hytrel Spider)
Shaft Locking Type
Set Screw
Resistance Properties
Chemical Resistant, Oil Resistant
Compatible Center Element Manufacturer Part Number
L190H, L190N, L190U
System of Measurement
Metric
Minimum Operating Temperature
-35 Degrees C
Bore Type
Round Bore with Keyway
Jaw Profile
Straight
Weight
4 kg
Included Screws
Set Screw

Description

Jaw Coupling Hub, Coupling Size L225, Outside Diameter 127 mm, Coupling Overall Length 137 mm, System of Measurement Metric, Hub Material Cast Iron, Maximum Speed 4,600 RPM, Horsepower @ 100 RPM 3.7 hp (Buna-N Spider), 5.6 hp (Urethane Spider), 9.9 hp (Hytrel Spider), Keyway Depth 3.8 mm, Keyway Width 14 mm, Bore Diameter 50 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L190H, L190N, L190U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.