Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, L225, Cast Iron, 60mm

  • Mfr # L22560MM

  • Zoro # G2299132


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
L225
Keyway Size Type
18mm x 4.4mm
Material - Hubs
Cast Iron
Outside Dia.
127 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L22560MM
Zoro #
G2299132
UPC #
698672052672
Country of Origin
United States

Dimensions

Size - Jaw Couplings
L225
Bore Dia.
60 mm
Keyway Size Type
18mm x 4.4mm
Outside Dia.
127 mm
Assembled Coupling Length
137 mm
Size
L225
Overall Length
137 mm
Keyway Size
18mm x 4.4mm
Coupling Size
L225
Screw Thread Size
7/16"-14 NC
Keyway Width
18 mm
Coupling Overall Length
137 mm
Length through Bore
56 mm
Bore Diameter
60 mm
Keyway Depth
4.4 mm
Outside Diameter
127 mm
Hub Diameter
4 1/4 in
Maximum Bore Diameter
65 mm

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Cast Iron
Material
Cast iron
Item
Jaw Coupling Hub
Bore Tolerance
+0.030/+0.060 mm
Standards
ISO Certified
Resistance Properties
Chemical Resistant, Oil Resistant
Number of Locking Screws
1
Jaw Profile
Straight
Weight
4 kg
Compatible Center Element Manufacturer Part Number
L190H, L190N, L190U
Shaft Locking Type
Set Screw
System of Measurement
Metric
Bore Type
Round Bore with Keyway
Hub Projection
56 mm
Hub Material
Cast Iron
Horsepower @ 100 RPM
3.7 hp (Buna-N Spider), 5.6 hp (Urethane Spider), 9.9 hp (Hytrel Spider)
Maximum Speed
4,600 RPM
Maximum Operating Temperature
121 Degrees C
Minimum Operating Temperature
-35 Degrees C
Maximum Torque for Spider Types
2340 in-lb (Buna-N), 3510 in-lb (Urethane), 6228 in-lb (Hytrel)
Included Screws
Set Screw

Description

Jaw Coupling Hub, Coupling Size L225, Outside Diameter 127 mm, Coupling Overall Length 137 mm, System of Measurement Metric, Hub Material Cast Iron, Maximum Speed 4,600 RPM, Horsepower @ 100 RPM 3.7 hp (Buna-N Spider), 5.6 hp (Urethane Spider), 9.9 hp (Hytrel Spider), Keyway Depth 4.4 mm, Keyway Width 18 mm, Bore Diameter 60 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L190H, L190N, L190U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.