Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, SS100, Stnls Stl, 1-1/8"

  • Mfr # SS100118

  • Zoro # G3282501


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
SS100
Keyway Size Type
1/4 in x 1/8 in
Material - Hubs
Stainless Steel
Outside Dia.
2.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS100118
Zoro #
G3282501
UPC #
698672224109
Country of Origin
United States

Dimensions

Size - Jaw Couplings
SS100
Bore Dia.
1 1/8 in
Keyway Size Type
1/4 in x 1/8 in
Outside Dia.
2.54 in
Assembled Coupling Length
3.5 in
Size
SS100
Overall Length
3.49 in
Keyway Size
1/4" x 1/8"
Coupling Size
L100
Keyway Depth
1/8 in
Bore Diameter
1 1/8 in
Outside Diameter
2 17/32 in
Coupling Overall Length
3 1/2 in
Length through Bore
1.4 in
Screw Thread Size
5/16"-18 NC
Maximum Bore Diameter
1 3/8 in
Keyway Width
1/4 in
Hub Diameter
2 17/32 in

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Stainless Steel
Material
Stainless Steel
Item
Jaw Coupling Hub
Resistance Properties
Chemical Resistant, Oil Resistant
Maximum Speed
7,000 RPM
Horsepower @ 100 RPM
0.66 hp (Buna-N Spider), 1 hp (Urethane Spider), 1.8 hp (Hytrel Spider)
Included Screws
Set Screw
System of Measurement
Inch
Bore Type
Round Bore with Keyway
Weight
1.9 lb
Maximum Operating Temperature
250 Degrees F
Jaw Profile
Straight
Compatible Center Element Manufacturer Part Number
L100H, L100N, L100U
Hub Projection
1 3/8 in
Minimum Operating Temperature
-31 Degrees F
Standards
ISO Certified
Number of Locking Screws
1
Hub Material
Stainless Steel
Maximum Torque for Spider Types
1134 in-lb (Hytrel), 417 in-lb (Buna-N), 626 in-lb (Urethane)
Bore Tolerance
+0.0005/+0.0015 in
Shaft Locking Type
Set Screw

Description

Jaw Coupling Hub, Coupling Size L100, Outside Diameter 2 17/32 in, Coupling Overall Length 3 1/2 in, System of Measurement Inch, Hub Material Stainless Steel, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.66 hp (Buna-N Spider), 1 hp (Urethane Spider), 1.8 hp (Hytrel Spider), Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 1/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L100H, L100N, L100U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.