Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, SS100, Stnls Stl, 3/4"

  • Mfr # SS10034

  • Zoro # G2421876


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
SS100
Keyway Size Type
3/16 in x 3/32 in
Material - Hubs
Stainless Steel
Outside Dia.
2.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS10034
Zoro #
G2421876
UPC #
698672224123
Country of Origin
United States

Dimensions

Size - Jaw Couplings
SS100
Bore Dia.
3/4 in
Keyway Size Type
3/16 in x 3/32 in
Outside Dia.
2.54 in
Assembled Coupling Length
3.5 in
Keyway Size
3/16" x 3/32"
Overall Length
3.49 in
Size
SS100
Coupling Size
L100
Length through Bore
1.4 in
Maximum Bore Diameter
1 3/8 in
Screw Thread Size
5/16"-18 NC
Keyway Depth
3/32 in
Keyway Width
3/16 in
Coupling Overall Length
3 1/2 in
Outside Diameter
2 17/32 in
Hub Diameter
2 17/32 in
Bore Diameter
3/4 in

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Stainless Steel
Material
Stainless Steel
Item
Jaw Coupling Hub
Weight
1.9 lb
Compatible Center Element Manufacturer Part Number
L100H, L100N, L100U
Minimum Operating Temperature
-31 Degrees F
Maximum Operating Temperature
250 Degrees F
Standards
ISO Certified
Resistance Properties
Chemical Resistant, Oil Resistant
Hub Material
Stainless Steel
Number of Locking Screws
1
Maximum Torque for Spider Types
1134 in-lb (Hytrel), 417 in-lb (Buna-N), 626 in-lb (Urethane)
Horsepower @ 100 RPM
0.66 hp (Buna-N Spider), 1 hp (Urethane Spider), 1.8 hp (Hytrel Spider)
System of Measurement
Inch
Maximum Speed
7,000 RPM
Jaw Profile
Straight
Hub Projection
1 3/8 in
Bore Type
Round Bore with Keyway
Shaft Locking Type
Set Screw
Bore Tolerance
+0.0005/+0.0015 in
Included Screws
Set Screw

Description

Jaw Coupling Hub, Coupling Size L100, Outside Diameter 2 17/32 in, Coupling Overall Length 3 1/2 in, System of Measurement Inch, Hub Material Stainless Steel, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.66 hp (Buna-N Spider), 1 hp (Urethane Spider), 1.8 hp (Hytrel Spider), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 3/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L100H, L100N, L100U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.