Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-Jaw Coupling Hub, AL070, Aluminum, 7/16", NK

  • Mfr # AL0707/16NK

  • Zoro # G2998563


product price: $9.29
/ea

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
AL070
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
1.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL0707/16NK
Zoro #
G2998563
UPC #
698672223799
Country of Origin
United States

Dimensions

Size - Jaw Couplings
AL070
Bore Dia.
7/16 in
Keyway Size Type
None
Outside Dia.
1.36 in
Assembled Coupling Length
2 in
Size
AL070
Overall Length
1.98 in
Keyway Size
None
Coupling Size
L070
Coupling Overall Length
2 in
Maximum Bore Diameter
3/4 in
Screw Thread Size
1/4"-20 NC
Length through Bore
0.8 in
Bore Diameter
7/16 in
Hub Diameter
1 23/64 in
Outside Diameter
1 23/64 in

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
Hub Material
Aluminum
Shaft Locking Type
Set Screw
Resistance Properties
Chemical Resistant, Oil Resistant
Standards
ISO Certified
Minimum Operating Temperature
-31 Degrees F
Included Screws
Set Screw
Maximum Operating Temperature
250 Degrees F
Weight
0.2 lb
Maximum Torque for Spider Types
114 in-lb (Hytrel), 43 in-lb (Buna-N), 65 in-lb (Urethane)
System of Measurement
Inch
Compatible Center Element Manufacturer Part Number
L070H, L070N, L070U
Number of Locking Screws
1
Bore Tolerance
+0.0005/+0.0015 in
Horsepower @ 100 RPM
0.069 hp (Buna-N Spider), 0.1 hp (Urethane Spider), 0.18 hp (Hytrel Spider)
Maximum Speed
14,000 RPM
Hub Projection
3/4 in
Bore Type
Round Bore
Jaw Profile
Straight

Description

Jaw Coupling Hub, Coupling Size L070, Outside Diameter 1 23/64 in, Coupling Overall Length 2 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 14,000 RPM, Horsepower @ 100 RPM 0.069 hp (Buna-N Spider), 0.1 hp (Urethane Spider), 0.18 hp (Hytrel Spider), Bore Diameter 7/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L070H, L070N, L070U, Screw Thread Size 1/4 In.-20 NC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.