Zoro Homepage

L-Jaw Coupling Hub, AL095, Aluminum, 1-1/8"

  • Mfr # AL095118

  • Zoro # G3361757


product price: $24.69
/ea

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
AL095
Keyway Size Type
1/4 in x 1/8 in
Material - Hubs
Aluminum
Outside Dia.
2.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL095118
Zoro #
G3361757
UPC #
698672037839
Country of Origin
United States

Dimensions

Size - Jaw Couplings
AL095
Bore Dia.
1 1/8 in
Keyway Size Type
1/4 in x 1/8 in
Outside Dia.
2.11 in
Assembled Coupling Length
2.5 in
Overall Length
2.54 in
Keyway Size
1/4" x 1/8"
Size
AL095
Coupling Size
L095
Hub Diameter
2 7/64 in
Bore Diameter
1 1/8 in
Screw Thread Size
5/16"-18 NC
Outside Diameter
2 7/64 in
Keyway Width
1/4 in
Length through Bore
1 in
Maximum Bore Diameter
1 1/8 in
Coupling Overall Length
2 1/2 in
Keyway Depth
1/8 in

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
Weight
0.4 lb
Bore Tolerance
+0.0005/+0.0015 in
Compatible Center Element Manufacturer Part Number
L095H, L095N, L095U
Included Screws
Set Screw
Bore Type
Round Bore with Keyway
Horsepower @ 100 RPM
0.31 hp (Buna-N Spider), 0.47 hp (Urethane Spider), 0.89 hp (Hytrel Spider)
Minimum Operating Temperature
-31 Degrees F
Hub Material
Aluminum
Shaft Locking Type
Set Screw
Maximum Operating Temperature
250 Degrees F
Resistance Properties
Chemical Resistant, Oil Resistant
System of Measurement
Inch
Jaw Profile
Straight
Maximum Speed
9,000 RPM
Hub Projection
1 in
Number of Locking Screws
1
Standards
ISO Certified
Maximum Torque for Spider Types
194 in-lb (Buna-N), 291 in-lb (Urethane), 561 in-lb (Hytrel)

Description

Jaw Coupling Hub, Coupling Size L095, Outside Diameter 2 7/64 in, Coupling Overall Length 2 1/2 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.31 hp (Buna-N Spider), 0.47 hp (Urethane Spider), 0.89 hp (Hytrel Spider), Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 1/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L095H, L095N, L095U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.