Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-Jaw Coupling Hub, L090, Sint Iron, 7/16"

  • Mfr # L0907/16

  • Zoro # G3400957


product price: $11.69
/ea

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
L090
Keyway Size Type
1/8 in x 1/16 in
Material - Hubs
Sintered Iron
Outside Dia.
2.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0907/16
Zoro #
G3400957
UPC #
698672110419
Country of Origin
United States

Dimensions

Size - Jaw Couplings
L090
Bore Dia.
7/16 in
Keyway Size Type
1/8 in x 1/16 in
Outside Dia.
2.11 in
Assembled Coupling Length
2.13 in
Overall Length
2.13 in
Keyway Size
1/8" x 1/16"
Size
L090
Coupling Size
L090
Hub Diameter
2 7/64 in
Screw Thread Size
1/4"-20 UNC 2B
Bore Diameter
7/16 in
Maximum Bore Diameter
1 in
Length through Bore
0.8 in
Keyway Width
3/32 in
Outside Diameter
2 7/64 in
Keyway Depth
3/64 in
Coupling Overall Length
2 1/8 in

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Sintered Iron
Item
Jaw Coupling Hub
Material
Sintered iron
Hub Material
Carbon Steel
Bore Tolerance
+0.0005/+0.0015 in
Bore Type
Round Bore with Keyway
Jaw Profile
Straight
Maximum Operating Temperature
250 Degrees F
Compatible Center Element Manufacturer Part Number
L090H, L090N, L090U
Shaft Locking Type
Set Screw
System of Measurement
Inch
Minimum Operating Temperature
-31 Degrees F
Weight
1.5 lb
Number of Locking Screws
1
Horsepower @ 100 RPM
0.23 hp (Buna-N Spider), 0.35 hp (Urethane Spider), 0.64 hp (Hytrel Spider)
Included Screws
Set Screw
Standards
ISO Certified
Maximum Torque for Spider Types
144 in-lb (Buna-N), 216 in-lb (Urethane), 401 in-lb (Hytrel)
Maximum Speed
9,000 RPM
Resistance Properties
Chemical Resistant, Oil Resistant
Hub Projection
13/16 in

Description

Jaw Coupling Hub, Coupling Size L090, Outside Diameter 2 7/64 in, Coupling Overall Length 2 1/8 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.23 hp (Buna-N Spider), 0.35 hp (Urethane Spider), 0.64 hp (Hytrel Spider), Keyway Depth 3/64 in, Keyway Width 3/32 in, Bore Diameter 7/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.