Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-Jaw Coupling Hub, L095, Sint Iron, 25mm

  • Mfr # L09525MM

  • Zoro # G3058474


product price: $16.79
/ea

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
L095
Keyway Size Type
8mm x 3.3mm
Material - Hubs
Sintered Iron
Outside Dia.
54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L09525MM
Zoro #
G3058474
UPC #
698672047197
Country of Origin
United States

Dimensions

Size - Jaw Couplings
L095
Bore Dia.
25 mm
Keyway Size Type
8mm x 3.3mm
Outside Dia.
54 mm
Assembled Coupling Length
64 mm
Size
L095
Overall Length
64 mm
Keyway Size
8mm x 3.3mm
Coupling Size
L095
Keyway Depth
3.3 mm
Hub Diameter
54 mm
Maximum Bore Diameter
28 mm
Bore Diameter
25 mm
Screw Thread Size
5/16"-18 UNC 2B
Length through Bore
25 mm
Outside Diameter
54 mm
Keyway Width
8 mm
Coupling Overall Length
64 mm

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Sintered Iron
Material
Sintered iron
Item
Jaw Coupling Hub
Shaft Locking Type
Set Screw
Bore Tolerance
+0.020/+0.041 mm
Maximum Torque for Spider Types
194 in-lb (Buna-N), 291 in-lb (Urethane), 561 in-lb (Hytrel)
Hub Material
Carbon Steel
Horsepower @ 100 RPM
0.31 hp (Buna-N Spider), 0.47 hp (Urethane Spider), 0.89 hp (Hytrel Spider)
Number of Locking Screws
1
Minimum Operating Temperature
-35 Degrees C
Weight
1.8 lb
Standards
ISO Certified
Maximum Speed
9,000 RPM
System of Measurement
Metric
Hub Projection
25 mm
Maximum Operating Temperature
121 Degrees C
Included Screws
Set Screw
Jaw Profile
Straight
Bore Type
Round Bore with Keyway
Compatible Center Element Manufacturer Part Number
L095H, L095N, L095U
Resistance Properties
Chemical Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L095, Outside Diameter 54 mm, Coupling Overall Length 64 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.31 hp (Buna-N Spider), 0.47 hp (Urethane Spider), 0.89 hp (Hytrel Spider), Keyway Depth 3.3 mm, Keyway Width 8 mm, Bore Diameter 25 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L095H, L095N, L095U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.