Zoro Homepage

L-Jaw Coupling Hub, L095, Sint Iron, 3/4"

  • Mfr # L09534

  • Zoro # G2692383


product price: $16.49
/ea

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
L095
Keyway Size Type
3/16 in x 3/32 in
Material - Hubs
Sintered Iron
Outside Dia.
2.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L09534
Zoro #
G2692383
UPC #
698672110556
Country of Origin
United States

Dimensions

Size - Jaw Couplings
L095
Bore Dia.
3/4 in
Keyway Size Type
3/16 in x 3/32 in
Outside Dia.
2.11 in
Assembled Coupling Length
2.5 in
Size
L095
Overall Length
2.5 in
Keyway Size
3/16" x 3/32"
Coupling Size
L095
Screw Thread Size
5/16"-18 UNC 2B
Length through Bore
1 in
Coupling Overall Length
2 1/2 in
Keyway Width
3/16 in
Keyway Depth
3/32 in
Bore Diameter
3/4 in
Maximum Bore Diameter
1 1/8 in
Hub Diameter
2 7/64 in
Outside Diameter
2 7/64 in

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Sintered Iron
Material
Sintered iron
Item
Jaw Coupling Hub
Bore Tolerance
+0.0005/+0.0015 in
Number of Locking Screws
1
Standards
ISO Certified
Minimum Operating Temperature
-31 Degrees F
Included Screws
Set Screw
Weight
0.7 lb
Compatible Center Element Manufacturer Part Number
L095H, L095N, L095U
Maximum Operating Temperature
250 Degrees F
Shaft Locking Type
Set Screw
Maximum Speed
9,000 RPM
Maximum Torque for Spider Types
194 in-lb (Buna-N), 291 in-lb (Urethane), 561 in-lb (Hytrel)
System of Measurement
Inch
Hub Material
Carbon Steel
Bore Type
Round Bore with Keyway
Jaw Profile
Straight
Hub Projection
1 in
Resistance Properties
Chemical Resistant, Oil Resistant
Horsepower @ 100 RPM
0.31 hp (Buna-N Spider), 0.47 hp (Urethane Spider), 0.89 hp (Hytrel Spider)

Description

Jaw Coupling Hub, Coupling Size L095, Outside Diameter 2 7/64 in, Coupling Overall Length 2 1/2 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.31 hp (Buna-N Spider), 0.47 hp (Urethane Spider), 0.89 hp (Hytrel Spider), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 3/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L095H, L095N, L095U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.