Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-Jaw Coupling Hub, L100, Sint Iron, 7/8"

  • Mfr # L10078

  • Zoro # G3362441


product price: $33.19
/ea

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
L100
Keyway Size Type
3/16 in x 3/32 in
Material - Hubs
Sintered Iron
Outside Dia.
2.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L10078
Zoro #
G3362441
UPC #
698672110761
Country of Origin
United States

Dimensions

Size - Jaw Couplings
L100
Bore Dia.
7/8 in
Keyway Size Type
3/16 in x 3/32 in
Outside Dia.
2.54 in
Assembled Coupling Length
3.5 in
Keyway Size
3/16" x 3/32"
Size
L100
Overall Length
3.5 in
Coupling Size
L100
Hub Diameter
2 17/32 in
Outside Diameter
2 17/32 in
Keyway Depth
3/32 in
Coupling Overall Length
3 1/2 in
Length through Bore
1.4 in
Maximum Bore Diameter
1 3/8 in
Bore Diameter
7/8 in
Screw Thread Size
5/16"-18 UNC 2B
Keyway Width
3/16 in

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Sintered Iron
Item
Jaw Coupling Hub
Material
Sintered iron
System of Measurement
Inch
Bore Tolerance
+0.0005/+0.0015 in
Compatible Center Element Manufacturer Part Number
L100H, L100N, L100U
Minimum Operating Temperature
-31 Degrees F
Hub Projection
1 3/8 in
Horsepower @ 100 RPM
0.66 hp (Buna-N Spider), 1 hp (Urethane Spider), 1.8 hp (Hytrel Spider)
Standards
ISO Certified
Included Screws
Set Screw
Maximum Operating Temperature
250 Degrees F
Resistance Properties
Chemical Resistant, Oil Resistant
Bore Type
Round Bore with Keyway
Maximum Torque for Spider Types
1134 in-lb (Hytrel), 417 in-lb (Buna-N), 626 in-lb (Urethane)
Number of Locking Screws
1
Maximum Speed
7,000 RPM
Jaw Profile
Straight
Weight
1.5 lb
Hub Material
Carbon Steel
Shaft Locking Type
Set Screw

Description

Jaw Coupling Hub, Coupling Size L100, Outside Diameter 2 17/32 in, Coupling Overall Length 3 1/2 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.66 hp (Buna-N Spider), 1 hp (Urethane Spider), 1.8 hp (Hytrel Spider), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 7/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L100H, L100N, L100U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.