Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-Jaw Coupling Hub, L110, Sint Iron, 42mm

  • Mfr # L11042MM

  • Zoro # G2830694


product price: $47.89
/ea

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
L110
Keyway Size Type
12mm x 3.3mm
Material - Hubs
Sintered Iron
Outside Dia.
84 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L11042MM
Zoro #
G2830694
UPC #
698672049887
Country of Origin
United States

Dimensions

Size - Jaw Couplings
L110
Bore Dia.
42 mm
Keyway Size Type
12mm x 3.3mm
Outside Dia.
84 mm
Assembled Coupling Length
107 mm
Overall Length
107 mm
Keyway Size
12mm x 3.3mm
Size
L110
Coupling Size
L110
Hub Diameter
85 mm
Bore Diameter
42 mm
Screw Thread Size
3/8"-16 UNC 2B
Coupling Overall Length
107 mm
Keyway Depth
3.3 mm
Maximum Bore Diameter
42 mm
Length through Bore
43 mm
Outside Diameter
85 mm
Keyway Width
12 mm

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Sintered Iron
Material
Sintered iron
Item
Jaw Coupling Hub
Included Screws
Set Screw
Jaw Profile
Straight
System of Measurement
Metric
Resistance Properties
Chemical Resistant, Oil Resistant
Weight
1 kg
Shaft Locking Type
Set Screw
Compatible Center Element Manufacturer Part Number
L110H, L110N, L110U
Maximum Operating Temperature
121 Degrees C
Horsepower @ 100 RPM
1.3 hp (Buna-N Spider), 2 hp (Urethane Spider), 3.6 hp (Hytrel Spider)
Bore Tolerance
+0.025/+0.050 mm
Maximum Speed
5,000 RPM
Bore Type
Round Bore with Keyway
Minimum Operating Temperature
-35 Degrees C
Hub Projection
43 mm
Number of Locking Screws
1
Maximum Torque for Spider Types
1188 in-lb (Urethane), 2268 in-lb (Hytrel), 792 in-lb (Buna-N)
Hub Material
Carbon Steel
Standards
ISO Certified

Description

Jaw Coupling Hub, Coupling Size L110, Outside Diameter 85 mm, Coupling Overall Length 107 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.3 hp (Buna-N Spider), 2 hp (Urethane Spider), 3.6 hp (Hytrel Spider), Keyway Depth 3.3 mm, Keyway Width 12 mm, Bore Diameter 42 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L110H, L110N, L110U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.