Zoro Homepage

L-Jaw Coupling Hub, L150, Sint Iron, 1-5/8"

  • Mfr # L150158

  • Zoro # G2938625


product price: $57.89
/ea

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
L150
Keyway Size Type
3/8 in x 3/16 in
Material - Hubs
Sintered Iron
Outside Dia.
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L150158
Zoro #
G2938625
UPC #
698672111089
Country of Origin
United States

Dimensions

Size - Jaw Couplings
L150
Bore Dia.
1 5/8 in
Keyway Size Type
3/8 in x 3/16 in
Outside Dia.
3.75 in
Assembled Coupling Length
4.5 in
Keyway Size
3/8" x 3/16"
Overall Length
4.5 in
Size
L150
Coupling Size
L150
Outside Diameter
3 3/4 in
Keyway Depth
3/16 in
Hub Diameter
3 3/4 in
Screw Thread Size
3/8"-16 UNC 2B
Keyway Width
3/8 in
Coupling Overall Length
4 1/2 in
Length through Bore
1.8 in
Bore Diameter
1 5/8 in
Maximum Bore Diameter
1 7/8 in

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Sintered Iron
Material
Sintered iron
Item
Jaw Coupling Hub
Maximum Torque for Spider Types
1240 in-lb (Buna-N), 1860 in-lb (Urethane), 3708 in-lb (Hytrel)
Hub Projection
1 3/4 in
Jaw Profile
Straight
Bore Tolerance
+0.0005/+0.0015 in
Horsepower @ 100 RPM
2 hp (Buna-N Spider), 3 hp (Urethane Spider), 5.9 hp (Hytrel Spider)
System of Measurement
Inch
Maximum Operating Temperature
250 Degrees F
Shaft Locking Type
Set Screw
Resistance Properties
Chemical Resistant, Oil Resistant
Number of Locking Screws
1
Standards
ISO Certified
Hub Material
Carbon Steel
Bore Type
Round Bore with Keyway
Maximum Speed
5,000 RPM
Included Screws
Set Screw
Weight
4.2 lb
Compatible Center Element Manufacturer Part Number
L150H, L150N, L150U
Minimum Operating Temperature
-31 Degrees F

Description

Jaw Coupling Hub, Coupling Size L150, Outside Diameter 3 3/4 in, Coupling Overall Length 4 1/2 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2 hp (Buna-N Spider), 3 hp (Urethane Spider), 5.9 hp (Hytrel Spider), Keyway Depth 3/16 in, Keyway Width 3/8 in, Bore Diameter 1 5/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L150H, L150N, L150U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.