Zoro Homepage

L-Jaw Coupling Hub, L150, Sint Iron, 35mm

  • Mfr # L15035MM

  • Zoro # G2558753


product price: $58.19
/ea

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
L150
Keyway Size Type
10mm x 3.3mm
Material - Hubs
Sintered Iron
Outside Dia.
95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L15035MM
Zoro #
G2558753
UPC #
698672050425
Country of Origin
United States

Dimensions

Size - Jaw Couplings
L150
Bore Dia.
35 mm
Keyway Size Type
10mm x 3.3mm
Outside Dia.
95 mm
Assembled Coupling Length
114 mm
Overall Length
114 mm
Keyway Size
10mm x 3.3mm
Size
L150
Coupling Size
L150
Coupling Overall Length
114 mm
Outside Diameter
95 mm
Maximum Bore Diameter
48 mm
Keyway Depth
3.3 mm
Screw Thread Size
3/8"-16 UNC 2B
Length through Bore
44 mm
Bore Diameter
35 mm
Keyway Width
10 mm
Hub Diameter
95 mm

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Sintered Iron
Item
Jaw Coupling Hub
Material
Sintered iron
Maximum Operating Temperature
121 Degrees C
Resistance Properties
Chemical Resistant, Oil Resistant
Included Screws
Set Screw
Hub Material
Carbon Steel
Weight
2 kg
Minimum Operating Temperature
-35 Degrees C
Bore Tolerance
+0.025/+0.050 mm
Bore Type
Round Bore with Keyway
Standards
ISO Certified
Jaw Profile
Straight
System of Measurement
Metric
Number of Locking Screws
1
Hub Projection
44 mm
Maximum Torque for Spider Types
1240 in-lb (Buna-N), 1860 in-lb (Urethane), 3708 in-lb (Hytrel)
Horsepower @ 100 RPM
2 hp (Buna-N Spider), 3 hp (Urethane Spider), 5.9 hp (Hytrel Spider)
Maximum Speed
5,000 RPM
Compatible Center Element Manufacturer Part Number
L150H, L150N, L150U
Shaft Locking Type
Set Screw

Description

Jaw Coupling Hub, Coupling Size L150, Outside Diameter 95 mm, Coupling Overall Length 114 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2 hp (Buna-N Spider), 3 hp (Urethane Spider), 5.9 hp (Hytrel Spider), Keyway Depth 3.3 mm, Keyway Width 10 mm, Bore Diameter 35 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L150H, L150N, L150U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.