Zoro Homepage

L-Jaw Coupling Hub, L190, Sint Iron, 1-3/8"

  • Mfr # L190138

  • Zoro # G3194974


product price: $92.59
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
L190
Keyway Size Type
5/16 in x 5/32 in
Material - Hubs
Sintered Iron
Outside Dia.
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L190138
Zoro #
G3194974
UPC #
698672111171
Country of Origin
Mexico

Dimensions

Size - Jaw Couplings
L190
Bore Dia.
1 3/8 in
Keyway Size Type
5/16 in x 5/32 in
Outside Dia.
4.5 in
Assembled Coupling Length
4.88 in
Size
L190
Keyway Size
5/16" x 5/32"
Overall Length
4.88 in
Coupling Size
L190
Keyway Width
5/16 in
Hub Diameter
4 in
Screw Thread Size
7/16"-14 UNC 2B
Length through Bore
1.9 in
Coupling Overall Length
4 7/8 in
Bore Diameter
1 3/8 in
Outside Diameter
4 1/2 in
Maximum Bore Diameter
2 1/8 in
Keyway Depth
5/32 in

Description

Jaw Coupling Hub, Coupling Size L190, Outside Diameter 4 1/2 in, Coupling Overall Length 4 7/8 in, System of Measurement Inch, Hub Material Cast Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2.7 hp (Buna-N Spider), 4.1 hp (Urethane Spider), 7.4 hp (Hytrel Spider), Keyway Depth 5/32 in, Keyway Width 5/16 in, Bore Diameter 1 3/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L190H, L190N, L190U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.